Beli gate valve 150 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYO VALVE Gate valve Class150 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Screwed Bonnet Inside Screw Non Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- HONEYWELL Bronze Gate Valveatribut:
- Body Material: Bronze
- Standard: American Standard
- Threading: NPT
- TOYO VALVE Gate valve PN25 Cast iron Flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hand Wheel/Lever: Cast Iron
- Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
- Packing: Graphite
- STEM: Forget Brass
- Trim: Bronze
- TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE Gate Valve 5Katribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), oil, gas, air and pulsating water, saturated steam
- Standard: JIS B 2011
- Class: 5K
- Connection Shape: Rc
- Handle Type: Round type
- Valve Type: Gate valve
- TOYO VALVE 125 Type Brass Gate Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
- Class: 125
- Handle Type: Round type
- Connection Shape: Rc
- Material (Main Unit): Brass
- Valve Type: Gate valve
- Weissmiller Gate Valve ANSI 150 A216 WCBDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: A216 WCB
- Bonnet Style: Bolted Bonnet
- Class: ANSI 150
- Connection: RF Flange
- Handle: Handwheel Operation
- Seat & Wedge Seal Surface Material: 13Cr
- Wedge Type: Flexible Wedge
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- Gulaku Gula Pasir Premium Putih (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Gulaku Gula Pasir Kuning (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- TOYO VALVE Gate valve PN16 cast iron RS (Outside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- TOYO VALVE 10K Bronze Gate Valveatribut:
- Shape: Straight
- Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
- Class: 10K
- Handle Type: Round type
- Material (Main Unit): Bronze/CAC406
- Applicable Standard: JIS B2011
- Connection Shape: Rc
- Material (Gasket): Non-asbestos
- Material (Valve Box): CAC406
- Valve Type: Gate valve
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Weissmiller Gate Valve ANSI 150 SS316Deskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: SS316
- Bonnet Style: Bolted Bonnet
- Class: ANSI 150
- Connection: RF Flange
- Handle: Handwheel Operation
- Seat & Wedge Seal Surface Material: 13Cr
- Wedge Type: Flexible Wedge
- Kitz Gate (150 Type) Flange Typeatribut:
- Material (disk): CAC
- Material (Ground): C3604BD
- Body Material: Bronze casting
- Class: 150 type (10K)
- Connection Method: Pipe flanges
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): Dezincification brass rod
- Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (saturated steam)
- Shape: straight
- Valve Type: Gate valve
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
Daftar Harga gate valve 150 mm Terbaru October 2026
| TOYO VALVE Gate valve Class150 cast bronze | Rp729.900 |
| TOYO VALVE Gate valve PN16 cast bronze | Rp439.900 |
| HONEYWELL Bronze Gate Valve | Rp389.900 |
| TOYO VALVE Gate valve PN25 Cast iron Flange end | Rp9.499.900 |
| TOYO VALVE Gate valve PN16 cast iron NRS (inside screw) | Rp5.199.900 |
| TOYO VALVE Gate Valve 5K | Rp539.900 |
| TOYO VALVE 125 Type Brass Gate Valve | Rp579.900 |
| Weissmiller Gate Valve ANSI 150 A216 WCB | Rp2.999.900 |
| VTV Valve Gate Valve ANSI 150 | Rp5.499.900 |
| Gulaku Gula Pasir Premium Putih (Sugar) | Rp5.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/huP111269642-1.jpg)




/80P101558288-34.jpg)
/boP106952420-1.jpg)
/icP111269660-1.jpg)
/CM%20Sambungan%20Pipa%20PVC%20Flange%20AW/ktP109532749-1.jpg)



/P103082534-1.jpg)

%20Flange%20Type/P103049487-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)