Beli gagang tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- monotaro T-Type Ratchet Tap WrenchDeskripsi:A wrench with a ratchet function for hand taps and hand reamers.Work is easy because it is a ratchet Type.It is possible to switch between left and right ratchet and fixed.
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 175mm
- Maximum Square Size: 5mm
- Square Size: 2.8 to 5.0mm
- Part Number: KEN5188320K
- General Tap WrenchDeskripsi:Sliding t-handle tap wrenches tap holes in confined areas. Their handles are adjustable, allowing them to turn in applications where standard straight handles cannot fit.atribut:
- UNSPSC: 27111720
- Handle Shape: T
- Handle Type: Sliding
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Pipe Taps: No
- Sliding Or Fixed Handle: Sliding Handle
- SKC Hand TapDeskripsi:Country Manufacturer : China
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- HTD Hand Tap HSS (mm Series)Deskripsi:HTD Hand Tap HSS withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- TEKIRO Hand Taps SetDeskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- HTD Hand Tap HSS (Inch Series)atribut:
- Bottoming (#3): 1.5 Picthes
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- TRUSCO Tap Handleatribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
Daftar Harga gagang tap Terbaru October 2025
TEKIRO Gagang Tap | Rp49.000 |
TEKIRO Gagang Tap Ratchet | Rp109.900 |
monotaro T-Type Ratchet Tap Wrench | Rp329.900 |
TRUSCO Tap Handle | Rp459.900 |
TRUSCO T Type Tap Holder | Rp169.900 |
monotaro Tap Handle (Gagang Tap) | Rp33.000 |
Kennedy Traditional Tap Wrench | Rp179.900 |
General Tap Wrench | Rp399.900 |
Yamawa Hand Taps HSS M Series | Rp229.900 |
SKC Hand Tap | Rp30.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)