Beli fyh pillow block bearing ukt series ukt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  3. FYH Take Up Unit Bearing (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

    FYH Take Up Unit Bearing (Laher)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  4. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  5. FYH UFL Small, Lightweight Chisel Flange Type
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  6. FYH Pillow Block Bearing UKPX Series
    Mulai

    Rp829.900

    FYH Pillow Block Bearing UKPX Series
    atribut:
    • Housing Number: PX11
    • Bearing Number: UKX11
    • Shaft Size: 2 in
    • Dimension: 69.8x260x184 mm (2-3/4x10-1/4x7-1/4 in)
    • Basic Load Cr: 52.4 kN, 11780 lbf
    • Rating Cor: 36.2 kN, 8138 lbf
  7. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  8. FYH Pillow Type Unit UKP Type
    Mulai

    Rp129.900

    FYH Pillow Type Unit UKP Type
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
Daftar Harga fyh pillow block bearing ukt series ukt Terbaru January 2026
FYH Pillow Block Bearing UKT SeriesRp1.699.900
FYH Pillow Block Bearing UCP SeriesRp129.900
ASB Pillow Block BearingRp29.900
TR Pillow Block BearingRp62.000
FYH Take Up Unit Bearing (Laher)Rp1.399.900
NSK Pillow Block UCTRp119.900
TR Four Bolt FlangesRp63.900
FYH UKT Take-Up Type (Tapered Hole)Rp159.900
FYH Pillow Block Bearing UKP SeriesRp4.699.900
ASB Four Bolt FlangesRp86.000

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)