Beli fyh pillow block bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Cast Iron Cover for Pillow Blockatribut:
- Material: Cast iron cover
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- FYH Pillow Block Bearing UKPX Seriesatribut:
- Housing Number: PX11
- Bearing Number: UKX11
- Shaft Size: 2 in
- Dimension: 69.8x260x184 mm (2-3/4x10-1/4x7-1/4 in)
- Basic Load Cr: 52.4 kN, 11780 lbf
- Rating Cor: 36.2 kN, 8138 lbf
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- JTC Oil Filter Cutting Toolatribut:
- Range to Use (mm): 60~140
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Aluminum Alloy Work Bench 2 StepDeskripsi:For work in factory or warehouse.atribut:
- Foot Bar Width (mm): 200
- Maximum Working Load (kg): 150
- Number of Steps: 2
- Overall Height (cm): 60
- Specifications: Assembly Type
- Top Plate Height (m): 0.6
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- FYH Pillow Type Unit UKP Typeatribut:
- Shaft Hole Classification: Tapered hole type
- Shape: Pillow type unit
- FYH UKP Pillow Type (Tapered Hole)atribut:
- Shape: Pillow type
- monotaro Oil Filter CutterDeskripsi:You can disassemble oil element into inner filter paper and outer case. Since separation processing is possible, it helps to reduce disposal costs.. With the oil element set, turn with the oil filter wrench and cut the lower end.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 280 (shortest) to 385 (longest)
- Filter Diameter (phi mm): 60 to 140
- Blade Thickness (mm): 3
- Blade Outside Diameter (mm): 49.5
- Materials (Blade): HSS
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- NTN Bearing Unit Pillow Type Oil Supply Typeatribut:
- Shape: Pillow unit
Daftar Harga fyh pillow block bearing Terbaru March 2026
| FYH Cast Iron Cover for Pillow Block | Rp96.900 |
| FYH UKP Pillow Type (Tapered Hole, with Cover) | Rp659.900 |
| FYH Pillow Block Bearing UKP Series | Rp4.699.900 |
| FYH Pillow Block Bearing UKPX Series | Rp829.900 |
| FYH Pillow Block Bearing UCPX Series | Rp279.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| JTC Oil Filter Cutting Tool | Rp2.799.900 |
| TRUSCO Aluminum Alloy Work Bench 2 Step | Rp8.699.900 |
| Everlasting Rubber Sheet Packing | Rp84.900 |
| FYH Pillow Type Unit UKP Type | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102820539-1.jpg)








/egP102820520-4.jpg)


/NTN%20Bearing%20Unit/hjP102399631-3.jpg)




/P102820797-1.jpg)