Beli fyh bearing uk 206 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Ball Bearing for UK Unit (Tapered Hole)atribut:
- Shape: UK
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- NTN Ball Bearing Adapter Typeatribut:
- Specifications: Replacement ball bearing for unit
- Finish Material: Bearing: High carbon chromium steel bearing
- Working Temperature Range (°C): -15 to 100
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- NTN Ball Bearing Unit UKX Typeatribut:
- Shape: Ball bearing for unit
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- FYH Ball Bearing for UC-L3 Unit (Cylindrical Hole, Triple Seal)atribut:
- Shape: UC
Daftar Harga fyh bearing uk 206 Terbaru March 2026
| FYH Ball Bearing for UK Unit (Tapered Hole) | Rp97.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| ASB Insert Bearing | Rp14.900 |
| TR Insert Bearing | Rp40.900 |
| NTN Ball Bearing Adapter Type | Rp299.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| ASB Spherical Roller Bearing (Laher) | Rp139.900 |
| FYH Pillow Block Bearing UKP Series | Rp4.699.900 |
| TR Four Bolt Flanges | Rp63.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/P102822023-1.jpg)





/P102049563-1.jpg)


/nrP101002855-2.jpg)


/nvP101002859-3.jpg)
/P102820973-1.jpg)
/P102822014-1.jpg)