Beli fyh 211 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UCP Pillow Type (Cylindrical Hole)atribut:
- Shape: Pillow type
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- FYH Take-Up Type Unitatribut:
- Shape: Take-up type unit
- NTN Bearing Unit Oil-Freeatribut:
- Shape: Pillow unit
Daftar Harga fyh 211 Terbaru March 2026
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| FYH UCP Pillow Type (Cylindrical Hole, with Cover) | Rp699.900 |
| TR Pillow Block Bearing | Rp62.900 |
| TR Four Bolt Flanges | Rp63.900 |
| FYH UCP Pillow Type (Cylindrical Hole) | Rp259.900 |
| FYH Square Flange Type Unit | Rp129.900 |
| FYH Pillow Block Bearing UKP Series | Rp4.699.900 |
| FYH Pillow Block Bearing UCPA Series | Rp63.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)






















































































































































/P102820511-1.jpg)


/P102822324-1.jpg)



/NTN%20Bearing%20Unit/hjP102399631-3.jpg)
/P101002856-1.jpg)




/FAG%20Angular%20Contact%20BB%202Z%20Series/9eP103473338-1.jpg)