Beli fuji tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI TOOL Radius Gauge Type 178Deskripsi:Contents: .0/1.25/1.5/1.75/2.0/2.25/2.5/2.75/3.0/3.5/4.0/4.5/5.0/5.5/6.0/6.5/7.0mm Uneven, 1 piece each, total 34 sheetsatribut:
- Material: Gauge steel plate (SPCC)
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- Non Brand Klem Selang Hose Clamp Stainlessatribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Mitutoyo Radius GageDeskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
- TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)atribut:
- Purpose of Use: Outer diameter round, for groove roundness.
- Kennedy Radius GaugeDeskripsi:- Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.atribut:
- Length (mm): 25
- TRUSCO Radius Gaugeatribut:
- Material: Cold Rolled Steel
- Purpose of Use: For rounded corner groove.
- Specifications: Integrated male and female model
- Mitutoyo Radius Gage Matric Typeatribut:
- Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
- Remarks: 180° arc
- Specification Range (mm): 1.0-7.0
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- WURTH Hose ClampDeskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- Fuji Tools Air DrillDeskripsi:-Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.atribut:
- Display Contents: Authorized Personnel Only
- Sheet width: 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For various drilling work with high performance.
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
Daftar Harga fuji tool Terbaru January 2026
| FUJI TOOL Radius Gauge Type 178 | Rp1.299.900 |
| Fuji Tools Baby Grinder | Rp4.699.900 |
| Non Brand Klem Selang Hose Clamp Stainless | Rp900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| TEKIRO Klem Selang | Rp1.900 |
| M-One Hose Clamp Stainless | Rp1.900 |
| Mitutoyo Radius Gage | Rp549.900 |
| TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves) | Rp999.900 |
| Kennedy Radius Gauge | Rp339.900 |
| TRUSCO Radius Gauge | Rp989.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/idP103195661-38.jpg)



/P101001034-1.jpg)



/P102744840-2.jpg)



/gwP105211608-1.jpg)
%20Radius%20Gauge/cqP101502458-2.jpg)