Beli fuji electric thermal overload relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  2. Fuji Electric Thermal Overload Relay TR-N3/3
    Mulai

    Rp479.900

    Fuji Electric Thermal Overload Relay TR-N3/3
    atribut:
    • Compatible for: Series SC-N2S, SC-N3
  3. Fuji Electric Thermal Overload Relay TR-5-1N/3
    Mulai

    Rp219.900

    Fuji Electric Thermal Overload Relay TR-5-1N/3
    atribut:
    • Compatible for: Series SC-4-0, SC-4-1, SC-5-1
  4. Fuji Electric Thermal Overload Relay TR-N2/3
    Mulai

    Rp309.900

    Fuji Electric Thermal Overload Relay TR-N2/3
    atribut:
    • Compatible for: Series SC-N1, SC-N2
  5. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  7. EATON UPS 9PX Series 1:1
    Mulai

    Rp22.999.900

    EATON UPS 9PX Series 1:1
    atribut:
    • Frequency Range (Hz): 40-70
  8. Schneider Electric Clipsal - 56 Series
    Mulai

    Rp309.900

    Schneider Electric Clipsal - 56 Series
    Deskripsi:
    Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
  9. Fuji Electric Thermal Overload Relay TR-N8/3
    Mulai

    Rp1.399.900

    Fuji Electric Thermal Overload Relay TR-N8/3
    atribut:
    • Compatible for: Series SC-N8
  10. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  11. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  12. Schneider Electric Acti9 C60H-DC, Acti9 C60PV-DC
    Mulai

    Rp369.900

    Schneider Electric Acti9 C60H-DC, Acti9 C60PV-DC
    atribut:
    • Product or Component Type: Miniature Circuit-breaker
    • Device Short Name: C60H-DC
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 C60H-DC
    • Range: Acti 9
  13. Fuji Electric Electromagnetic Contactor
    Mulai

    Rp779.900

    Fuji Electric Electromagnetic Contactor
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  14. Sika Sikaswell S-2
    Mulai

    Rp779.900

    Sika Sikaswell S-2
    Deskripsi:
    SikaSwell-S 2 adalah satu komponen sealant dari Polyurethane yang akan mengembang bila kontak dengan air.
    atribut:
    • Packaging: Sausage
    • Size (ml): 600
    • Color: Oxide red
    • Composition: 1-part polyurethane, moisture curing
    • Shelf Life: 9 months from the date of production
    • Storage Conditions: The product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +25 °C. Always refer to packaging.
    • Ambient Air Temperature (°C ): Minimum : +5; Maximum : +35
    • Curing Rate (mm): 1 day (+23 °C / 50 % r.h.) : ~2.0; 10 days (+23 °C / 50 % r.h.) : ~10.0
    • Density (kg/L): 1.24 (at +23°C) (ISO 2811)
    • Material Temperature (°C): Minimum : +5; Maximum : +35
    • Sag Flow (mm): < 2 (+23 °C / 50 % r.h.) (ISO 7390)
    • Skinning Time (minute): 60 (+23 °C / 50 % r.h.) (EN 15651-1)
    • Substrate Moisture Content: Dry or matt damp. Do not apply in construction joints with standing water.
    • Substrate Temperature (°C): Minimum : +5; Maximum : +35
Daftar Harga fuji electric thermal overload relay Terbaru March 2026
Fuji Electric Thermal Overload Relay TR-ON/3Rp229.900
Fuji Electric Thermal Overload Relay - TK SeriesRp399.900
Fuji Electric Thermal Overload Relay TR-N3/3Rp479.900
Fuji Electric Thermal Overload Relay TR-5-1N/3Rp219.900
Fuji Electric Thermal Overload Relay TR-N2/3Rp309.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Fuji Electric Thermal Overload RelayRp229.900
Fuji Electric DC Control Magnetic Contactor - SC SeriesRp439.900
EATON UPS 9PX Series 1:1Rp22.999.900
Schneider Electric Clipsal - 56 SeriesRp309.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)