Beli fuji electric magnetic contactor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  2. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  3. Fuji Electric Electromagnetic Contactor
    Mulai

    Rp779.900

    Fuji Electric Electromagnetic Contactor
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  4. Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Deskripsi:
    - Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
  5. Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Mulai

    Rp1.099.900

    Fuji Electric Standard Magnetic Contactor (Without Case Cover)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  6. Fuji Electric Display Light Dome Shape
    Mulai

    Rp169.900

    Fuji Electric Display Light Dome Shape
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  7. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  8. Fuji Electric Thermal Overload Relay TR-ON/3
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay TR-ON/3
    atribut:
    • Compatible for: Series SC-03,SC-0,SC-05
  9. Fuji Electric Circuit Protector CP30F Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

  10. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  11. Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)
    Mulai

    Rp489.900

    Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
Daftar Harga fuji electric magnetic contactor Terbaru March 2026
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp589.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Fuji Electric DC Control Magnetic Contactor - SC SeriesRp439.900
Fuji Electric AC Control Magnetic Contactor - SK SeriesRp199.900
Fuji Electric Electromagnetic ContactorRp779.900
Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Rp799.900
Fuji Electric Molded Case Circuit Breaker G-TWIN - BW SeriesRp289.900
Fuji Electric Standard Magnetic Contactor (Without Case Cover)Rp1.099.900
Fuji Electric Display Light Dome ShapeRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)