Beli fuji electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Emergency Stop Pushbutton Switchesatribut:
- Color of Button: Red
- Fuji Electric LV-Inverter FRENIC-Mini (New C2)atribut:
- Type: Standard
- Fuji Electric Miniature Circuit Breaker - DF06 Seriesatribut:
- Curva Type: C
- Breaking Capacity (kA): 6
Daftar Harga fuji electric Terbaru March 2026
| Fuji Electric Electromagnetic Contactor | Rp779.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp589.900 |
| Fuji Electric LV-Inverter - Option Braking Unit Option | Rp1.099.900 |
| Fuji Electric Selector Switch | Rp109.900 |
| Fuji Electric Push Button AR Series | Rp79.900 |
| Fuji Electric Emergency Stop Pushbutton Switches | Rp239.900 |
| Fuji Electric Extended Round Head | Rp88.900 |
| Fuji Electric LV-Inverter FRENIC-Mini (New C2) | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102040430-1.jpg)






/7oP104730276-2.jpg)





/dlP105911489-1.jpg)