Beli frame kacamata baca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIG Eye Protection Redfinatribut:
- Compliance: ANSI Z87.1
- CIG Eye Protection Halibut (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- TRUSCO Welding GlassesDeskripsi:-Adopting duplex-type lens(outer: shielding lens, inner: transparent lens), can also be used as protective glasses except as shielding glasses.-JIS T8141 standard productatribut:
- Shielding °: #4
- Frame Materials: Polycarbonate
- Diversey Emeral Multi-Surface Creme Cleanseratribut:
- Packaging: Bottle
- Volume (ml): 946
- Product Form: Liquid
- UVEX Safety Goggles CarbonvisionDeskripsi:- Low profile wraparound style goggle. - Lightweight at just 46g. - Highly compatible with other PPE. - Close fitting frame and high mechanical strength. - Uvex supravision extreme. - PC clear/UV 400.atribut:
- Manufacture Id: 9307375.0
- Frame Color: Black, Grey
- Lens Color: Clear
- Lens Coating: Anti-Fog, Scratch-Resistant, Chemical-Resistant
- monotaro Kacamata Safety (Tipe Hybrid)Deskripsi:It is a hybrid safety glasses that can be changed to standard type or goggle type. -Change to the goggles by pulling out the vine and changing to the rubber band. -The rubber material iss attached to the tip of the vine.atribut:
- Shape: Binocular type
- Lens Color: Clear (transparent)
- Frame Color: Silver
- Material (Lens): Polycarbonate
- Material (Frame): Polypropylene, elastomer
- Pad Material: Vinyl chloride
- Weight (g): About 27 (eyeglass type) / about 25 (goggle type)
- Band Material: Nylon
- UVEX Safety Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- monotaro Safety Goggles (Kacamata Goggle)Deskripsi:It is a goggle type safety glasses. -You can still wear glasses attached. -The portion hitting the face is made of PVC with soft specifications, so you can use it comfortably with a good fit. -Since ventilation holes are on the top and sides, it also prevents fogging. -By adjusting the rubber band at the side part, you can feel a more fit. Flying objects generated work, painting, cleaning work etc.atribut:
- Color: Clear (Frame + Lens) , Black (Band)
- Mass (g): About 69
- Material (Frame): Vynil Chloride
- Material (Lens): Polycarbonate
- UVEX Safety Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
Daftar Harga frame kacamata baca Terbaru September 2025
CIG Eye Protection Redfin | Rp78.000 |
CIG Eye Protection Halibut (Kacamata Safety) | Rp78.000 |
3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
KING'S Kacamata Safety Barceloneta | Rp63.000 |
TRUSCO Welding Glasses | Rp839.900 |
Diversey Emeral Multi-Surface Creme Cleanser | Rp159.900 |
UVEX Safety Goggles Carbonvision | Rp649.900 |
monotaro Kacamata Safety (Tipe Hybrid) | Rp149.900 |
UVEX Safety Glasses i-vo (Kacamata Safety) | Rp269.900 |
KING'S Divisa Safety Glasses (Kacamata Safety) | Rp39.000 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)