Beli fort stainless steel cable ties ss 4.6x300 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Resiltools Cable Ties Stainless Steel 201atribut:
- Color: Silver
- Kenmaster Kabel TiesDeskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- Resiltools Cable Ties Zip Lock StainlessDeskripsi:Untuk mengikat tiang, kayu, peti, barang dan lain-lain. kabel ties ini juga mempunyai kelebihan yaitu :- Anti karat- Anti api- Tidak beracun- Anti korosi- dan lain-lain.atribut:
- Size (mm): 4.5x500
- Material: Stainless Steel
- Heat Resistance (°C): 300
- Strength Resistance (kg): 100
- Panduit MLT Stainless Steel Bandatribut:
- Color: Silver
- Thickness: 0.25mm
- Material: Stainless steel (SUS 304)
- Compatible Tool: HTMT, ST2MT, GS4MT
- Operating Temperature Limits: -80 to 538°C
- Standard Product: UL standard product
- Tensile Strength: 890N
- Width: 4.3mm
- monotaro Pengikat Kabel Tipe Tahan Cuaca (Kabel Ties)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- Tesa Tape Lakbanatribut:
- Tape Width (mm): 48
- Tensile Strength (N/10mm): 36
- Base Material: Polyethylene coated cloth
- Tape Length (m): 50
- Adhesive: Rubber-based
- Adhesive Strength (N/10mm): 4.1
- Elongation (%): 18
- Heat Resistance Temperature (°C): 65
- TRUSCO Number: 325-1411
- Tape Thickness (µm): 180
Daftar Harga fort stainless steel cable ties ss 4.6x300 Terbaru September 2025
Fort Kabel Ties Stainless Steel | Rp90.000 |
Resiltools Cable Ties Stainless Steel 201 | Rp159.900 |
KSS Wiring Accesories Pengikat Kabel (Kabel Ties) | Rp9.000 |
Panduit Cable Ties | Rp1.199.900 |
Kenmaster Kabel Ties | Rp3.000 |
WEIDMULLER Metal Cable Ties | Rp5.699.900 |
Resiltools Cable Ties Zip Lock Stainless | Rp309.900 |
Panduit MLT Stainless Steel Band | Rp1.499.900 |
monotaro Pengikat Kabel Tipe Tahan Cuaca (Kabel Ties) | Rp57.000 |
Zebra Technologies Mobile Computer | Rp9.199.900 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)