Beli floor box legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Backbox Concrete Pop-upatribut:
- Material: Other
- Color: Black
- Built-in Depth (mm): 0
- Diameter (mm): 0
- Extendable: No
- Folding: No
- Height (mm): 61.2
- Model : Built-in
- Number of Audio Connections: 0
- Number of CAT 5E connections: 0
- Number of CAT 6 Connections: 0
- Number of D-Sub Sockets 15-pole: 0
- Number of HDMI-connections: 0
- Number of Socket Outlets with Protective Contact CEE 7/3 (type F): 0
- Number of USB Connections: 0
- Overvoltage Protection: No
- Width (mm): 100
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Stop Kontak Plexo Series (Power Socket/Power Outlet)atribut:
- Rated Voltage (V): 250
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- WaterOne AquadestDeskripsi:Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)atribut:
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- Hanna Instruments 100% NaCl Calibration SolutionDeskripsi:HI7037L is a premium quality 100% NaCl calibration solution for % readings of salinity. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.NaCl calibration solution for % readings of salinityAir tight bottle with tamper-proof seal to ensure qualityLot number and expiration date printed on each labelatribut:
- Certificate of Analysis: no
- Quantity: 1
- Label Types: Warning Product
- Schneider Electric AvatarOn Cover Plate for Switch 1 GangDeskripsi:Schneider Electric AvatarOn cover plate E8331_DG is in color dark grey for switch with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth, with an embedding depth of 11.3 mm. And the product weighs 35 kg. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of GB 17466. It obtained CCC certificate as well.atribut:
- Material: PC (Polycarbonate)
- Product or Component Type: Cover Plate
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 21
- Accessory: Mounting Accessory
- Ambient Air Temperature for Storage (°C): -5 to 45
- Number of Rocker: 1
- Product Destination: Switch
- Range Compatibility: AvatarOn Switch
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Type of Packing: Flow-Pack
- TRUSCO Joint bracket 19-inch flatDeskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Hole Diameter (phi mm): 6.5
- Plate Thickness (mm): 2
- Hole Pitch (mm): 25
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- Legrand Mobile Socketatribut:
- IP Protection: IP67
- Connection System: Screwed Terminal
- Material: Plastic
- Angle of Plug: Straight
- Current Rating (A): 125
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Identification color: Red
- Military Model: No
- RAL Number: 3000
- Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- Broco Stop Kontak Lantai + Stop Kontak Universal (Power Socket/Power Outlet)atribut:
- Color: Gold
Daftar Harga floor box legrand Terbaru April 2026
| Legrand Pop-up Box to be Equipped | Rp849.900 |
| Legrand Backbox Concrete Pop-up | Rp88.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp299.900 |
| Legrand Stop Kontak Plexo Series (Power Socket/Power Outlet) | Rp159.900 |
| Legrand Mobile Socket P17 | Rp359.900 |
| Broco Stop Kontak Lantai (Floor Power Socket) | Rp379.900 |
| WaterOne Aquadest | Rp29.900 |
| Fort Terminal Block Krustin (Terminal Panel Listrik) | Rp7.900 |
| Legrand Stop Kontak Arteor Series (Power Socket/Power Outlet) | Rp929.900 |
| Panasonic Stop Kontak Lantai (Floor Power Socket) | Rp579.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)





















































































































































/dqP101006494-4.jpg)
/ddP101006481-8.jpg)

/P102058046-1.jpg)

/4aP103846154-2.jpg)
/d9P101006477-2.jpg)
/hfP108037627-1.jpg)
/l4P105067760-1.jpg)




/a0P101006360-2.jpg)
/P102058077-1.jpg)
/34P101006112-8.jpg)