Beli flexible stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Selang Fleksibelatribut:
- Material: EPDM, SUS 304, Brass
- TOFLE Flexible Stainless Hose (non-welded SUS union type)atribut:
- Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
- Total Length (mm): 300
- Maximum usage pressure: 1MPa
- Suitable fluid: Hot or Cold water and Air
- Working Temperature Range: -50 to 100degrees
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchDeskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- TOFLE Flexible Stainless Hose (No Welded Union Type)Deskripsi:Flexible Part: Stainless Steel (SUS304); Union Part: Cast Iron Galvanized (FCMB)atribut:
- Applicable Fluid: Cold/hot water, air
- Maximum Working Pressure: 1MPa
- Working Temperature Range: 0 to 100°C
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- BOBBY Float Valvesatribut:
- UNSPSC: 40141610
- Mounting: Bulkhead
- Valve Flow - Pressure (1) (psi): 35
- Valve Flow - Pressure (2) (psi): 85
- TOFLE Flexible Stainless Hose(No Welded Sus Union Type)atribut:
- Applicable Fluid: Cold/hot water, air
- Maximum Working Pressure: 1MPa
- Working Temperature: -50 to 100℃
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- TOFLE Flexible Stainless Hose Welding Screw Typeatribut:
- Material: Flexible Section, Union Section = Stainless Steel (SUS304)
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -196 to 300
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
- ONDA Exclusive Flexible Hose F 1/2inchDeskripsi:Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.atribut:
- Material: Stainless Steel 304
- Nangoku Flexible Hose (NFK) Union Type (Stainless Steel Union Type)Deskripsi:-The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
Daftar Harga flexible stainless Terbaru March 2026
| TOFLE Flexible Stainless Hose(No Welded Flange Type) | Rp849.900 |
| Onda Selang Fleksibel | Rp64.900 |
| TOFLE Flexible Stainless Hose (non-welded SUS union type) | Rp2.599.900 |
| Zenshin Flexible Stainless Hose(Flange Type) | Rp769.900 |
| Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange | Rp869.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type | Rp639.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch | Rp359.900 |
| Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type) | Rp649.900 |
| TOFLE Flexible Stainless Hose (No Welded Union Type) | Rp799.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/53P105275183-4.jpg)

/P102005606-2.jpg)
/4uP105275174-1.jpg)

%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)
%20Flexible%20Metal%20Hose%20Nfk%20Metal%20Touch/P102030233-1.jpg)
%20Flexible%20Stainless%20Hose%20(Flange%20Type)/P102756261-1.jpg)
/6aP105275226-10.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
/odP103055877-3.jpg)


/61P105275217-8.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)


%20Union%20Type%20(Stainless%20Steel%20Union%20Type)/P102756298-1.jpg)