Beli flexible ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- BluePoint Ratcheting Combination Wrench Locking Flexible Head (Kunci Ring Pas)Deskripsi:- Corrosive resistant bi-mold cushion grips for improved comfort and performance, - Wrenches have multiple locking head positions for easier access to tough to reach fasteners, - Long reach solid shank steel handle for improved reach and leverage, - Dual pawl reversible ratchet head, - Flex head pivots 90° in either direction.
- TRUSCO Flexible Extendable Ratchet HandleDeskripsi:-Total length is adjustable. It can be made compact and stored away in tool box, etc. when not in use.-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of Teeth: 72sheets
- Input Drive: Convex 6.35mm
- Total Length: 175 to 225mm
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- SK11 flex ratchet handleDeskripsi:The 180 degree swing mechanism allows you to change the angle of the head, making it suitable for complex locations. The ultra-small head is designed to be one size smaller and can work in tighter spaces that cannot be used with conventional products. Adopting 72 gears, it has a fine feed angle even in narrow spaces with limited swing width, and has excellent operability.Combined with a socket, for tightening and loosening hex bolts, nuts, and screws.
- monotaro Full Turning Ratchet Handle (Gagang Ratchet)Deskripsi:Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular placeatribut:
- Material: Chrome vanadium steel
- Gear Teeth Number: 72
- STANHAFT Flexible Ratchet Handleatribut:
- Size (inch): 3/8
- TEKIRO Ratcheting Combination End Wrench Flexibel Set (Kunci Ring Pas Ratchet)Deskripsi:Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finishatribut:
- Type: Wrench
- Bullocks Flexible Ratchet with Rubber Handleatribut:
- Gear Teeth: 48
- monotaro Telescoping ratchet handle (Gagang Ratchet Fleksibel)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchet Fleksibelatribut:
- Material: Chrome Vanadium Steel
- Forwarding Angle (Degree): 5
- C-Mart Ratchet Combination Wrench Flexible Headatribut:
- Set Contents (mm): 8,10,12,13,14,17,19
- Showa Corp. Semi Cycle PumpDeskripsi:The SMD model is a resistance type cyclic pump possessing a quick attaching / detaching tank, terminal board and a supply strainer as standard options.Discharge volumes can be adjusted in 0.5c㎥ increments to suit lubrication requirements. Due to the flexibility and its ease of use, the SMD pumps are highly popular in many industries.atribut:
- Effective Tank Capacity (L): 1.5
- Frequency (Hz): 50/60
- Maximum Discharge Pressure (MPa): 0.3
- Output Power (W): Under 4 (10rpm : Under 5)
- Rotation Speed (rpm): 1/2, 1, 2, 4, 5, 10
- Tank Capacity (L) : 2
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
Daftar Harga flexible ratchet Terbaru October 2026
| TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet) | Rp159.900 |
| KAPUSI Ratcheting Combination Wrench (Kunci Ring Pas) | Rp9.900 |
| BluePoint Ratcheting Combination Wrench Locking Flexible Head (Kunci Ring Pas) | Rp519.900 |
| TRUSCO Flexible Extendable Ratchet Handle | Rp419.900 |
| TEKIRO Hex Key Long Arm Metric (Kunci L) | Rp10.900 |
| SK11 flex ratchet handle | Rp359.900 |
| Wipro Flexible Ratchet Handle (Kunci Sok Ratchet) | Rp189.900 |
| Toptul Flexible Reversible Ratchet Handle with Quick Release | Rp329.900 |
| MAXPOWER Flexible Ratchet Wrench | Rp159.900 |
| monotaro Full Turning Ratchet Handle (Gagang Ratchet) | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6aP101000226-3.jpg)
/7tP109210281-1.jpg)
/hlP103264633-1.jpg)

/bpP101000421-16.jpg)

/rgP108536988-1.jpg)


/P102248948-1.jpg)

/pxP109090933-3.jpg)

/grP107944603-1.jpg)
/P101561660-1.jpg)
/d6P102048474-16.jpg)
/geP101002590-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)