Beli flexible metal hose indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  2. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Mulai

    Rp609.900

    Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Deskripsi:
    Material : Sus304Pressure : 10 barPenghubung : Flange
    atribut:
    • Model : NK-3100
  3. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  4. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  5. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  6. Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  7. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  8. Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Mulai

    Rp129.900

    Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Deskripsi:
    Usage:For signals, transmission and electronic equipment
    atribut:
    • Specification: True core (apparatus side)
    • Shape: True core
    • Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
    • Rating: 5A 250V
    • Withstand Voltage: 1000V
    • Connector Shape: Receptacle
    • Material (Contact)/Processing: Copper alloy / silver plating
    • Material (Insulator): Synthetic resin
    • Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
    • Contact Resistance (miliΩ): 5 or less
    • Material (shell)/ Processing: Zinc alloy/satin chromium plating
    • Shell Size: 20
    • Wire Connector Method: Soldering
    • Contact Number: 10
    • Contact Shape: Male (pin)
    • Conductor Cross Section Area (mm²): 0.5
    • Insulation Resistance (MΩ): 1000
    • Operating Temperature Range (°C): -25 - +85
  9. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  10. MAXPOWER Grease Gun with Double Lever (Pistol Gemuk)
    Mulai

    Rp399.900

  11. DIAPRO Value Hijab New Mask 3Ply Earloop (Masker Headloop)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp179.900

    DIAPRO Value Hijab New Mask 3Ply Earloop (Masker Headloop)
    Deskripsi:
    Kandungan:Lapisan 1 : Non-WovenLapisan 2 : Melthblown with BFE 99%Lapisan 3 : Non-WovenPengait Telinga : Opelon latex FreePengait Hidung : Singel MetalDeskripsi:Kemasan 1 Kotak isinya ada 50 Pieces - Cocok dipakai dimana saja pada saat lagi sakit seperti flu, batuk, bersin - bersin, saat berkendara motor, saat di kereta dan diluar ruangan agar terhindar dari udara yang kotor akibat polusi udara - Ideal untuk pengendara motor, jamaah haji/umroh, ibu rumah tangga, baby sitter, anak-anak, polisi lalu lintas, pekerja pabrik, dll - Bisa Dipakai Wanita dan Pria - Masker dengan 3 Lapisan, efektif menyaring Udara & Bakteri lebih Baik - Terbuat dari bahan Non-woven yang lembut dan memiliki lubang pori yang rata sehingga dapat bernafas dengan lega - Model Earloop hijab - Tahan terhadap cairan - Nyaman dipakai dan Tidak berbau - Sangat praktis untuk wanita berhijab karena tidak perlu di tali Manfaat:Untuk Melindungi Saluran Pernafasan anda (Mulut Dan Hidung) agar tidak terkontaminasi dengan udara luarKeunggulan:1. Terbuat dari bahan non woven yang lembut dan memiliki lubang pori yang rata sehingga dapat bernafas dengan lega2. Lapisan ke 2 terbuat dari Meltblown dengan BFE 99% (bacterial Filtration Efficiency 99%)3. Model Headloop/ Hijab4. Desain masker 3 lapis5. Tahan Terhadao cairan6. Nyaman dipakai dan Tidak Berbau7. Lebih Tebal8. Bebas Latex9, Masker bermotifAnjuran Pemakaian:Jika sehat dipakai seperlunya, jika lagi sakit flu dan sejenisnya wajib selalu dipakai, masa pemakaian efektif satu pcs masker yaitu selama 6 jam
    atribut:
    • Color: Green
    • Type: 3Ply Earloop
    • Marketing Authorization Number of KEMENKES RI: AKD 21603510404
Daftar Harga flexible metal hose indonesia Terbaru October 2026
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Rp609.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionRp369.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp699.900
Hiroshita Hose Sunny (Selang Irigasi / Selang Air)Rp1.899.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelRp129.900
SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Rp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)