Beli flexible joint tozen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Oflex #150, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Schneider Electric Circuit breaker Compact NS1250Hatribut:
- Device Application: Distribution
- Network Frequency (Hz): 50/60
- Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Onda Rubber Joint Flange JIS 10Katribut:
- Material: Rubber
- Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rodatribut:
- Maximum Working Pressure (kgf/cm²): 16 and 25
- Maximum Working Temperature (°C): 200
- Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- Tozen Flexible Rubber Joint Twinflex PN16, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Schneider Electric Circuit breaker Compact NS1600Hatribut:
- Device Application: Distribution
- Network Frequency (Hz): 50/60
- Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)atribut:
- Material (plug): SUS304
- Material (screen): SUS304
- Material (Volts): SS400
- Nut Material: SS400
- Class: 10K
- Body Material: FC200
- Connection Method: Pipe flanges
- Handle Shape: Without handle
- Material (Gasket): Non-asbestos sheet gasket
- Shape: Y-shaped
- Type: strainer
- MDT Flexible Joint EPDM Single SphereDeskripsi:MDT Flexible Joint, EPDM, Single Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchDeskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Tozen PT Connector 10K FCD Rubber Joint Double Sphere Typeatribut:
- Argument Angle: 7.5 Degrees
Daftar Harga flexible joint tozen Terbaru March 2026
| Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron Flange | Rp479.900 |
| Tozen Flexible Rubber Joint Oflex #150, Ductile Iron Flange | Rp699.900 |
| Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange | Rp709.900 |
| Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange | Rp869.900 |
| Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever | Rp2.699.900 |
| Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel Flange | Rp1.299.900 |
| Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel Flange | Rp1.399.900 |
| Schneider Electric Circuit breaker Compact NS1250H | Rp25.999.900 |
| Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel Flange | Rp1.499.900 |
| Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron Flange | Rp819.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































%20(40%20Mesh)/0qP103048026-2.jpg)


%20Flexible%20Metal%20Hose%20Nfk%20Metal%20Touch/P102030233-1.jpg)