Beli flexible joint 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MDT Flexible Joint EPDM Double SphereDeskripsi:MDT Flexible Joint, EPDM, Double Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- BENKAN Concentric Reducer WPB-S BW S80 BKNatribut:
- Material: WPB-S
- MDT Flexible Joint EPDM Single SphereDeskripsi:MDT Flexible Joint, EPDM, Single Sphere, 10Katribut:
- Flange: Forged Steel (A105)
- Inner & Outer Rubber: EPDM
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 120
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- BENKAN Concentric Reducer 304/LS S10s BKNatribut:
- Material: 304/LS
- BENKAN Concentric Reducer WPB-S BW S40 BKNatribut:
- Material: WPB-S
- Tozen Flexible Rubber Joint Oflex #150, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- BENKAN Concentric Reducer WPB-S BW STD BKNatribut:
- Material: WPB-S
- Yaofa Reducer Concentris SCH40 SS304 ASME B16.9Deskripsi:Reducer Concentric SS304 adalah fitting pipa berkualitas tinggi yang digunakan untuk menghubungkan dua pipa dengan diameter berbeda secara konsentris, memastikan aliran fluida tetap lancar dan efisien. Terbuat dari material Stainless Steel SS304, produk ini tahan terhadap korosi, sehingga ideal untuk berbagai aplikasi industri dan komersial.Dapatkan Reducer Concentric SS304 untuk memastikan transisi pipa yang mulus dan efisien. Hubungi kami untuk informasi lebih lanjut atau pesan langsung sekarang!atribut:
- Standard: ASME B16.9
- Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- MDT Flexible Joint EPDM Double UnionDeskripsi:#34;MDT #34; Flexible Joint, EPDM, Double Sphere, Union, PN16atribut:
- End Standard: Double Union, Threaded
- Inner & Outer Rubber: EPDM
- Pressure (bar): 16
- Reinforced Fabric: Nylon
- Reinforced Ring: Steel
- Temperature (°C): 80
- Union: Ductile Iron
- Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Twinflex JIS 10K, Ductile Iron FlangeDeskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- PFF Concentric Reducer 304/LW S10s PFFatribut:
- Material: 304/LW
- Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
Daftar Harga flexible joint 2 Terbaru March 2026
| MDT Flexible Joint EPDM Double Sphere | Rp699.900 |
| RUCIKA Sambungan Pipa PVC Reducing Socket (AW) | Rp3.900 |
| RUCIKA Reducer SC/SC | Rp8.900 |
| SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H) | Rp42.900 |
| BENKAN Concentric Reducer WPB-S BW S80 BKN | Rp47.900 |
| MDT Flexible Joint EPDM Single Sphere | Rp659.900 |
| Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange | Rp869.900 |
| BENKAN Concentric Reducer 304/LS S10s BKN | Rp209.900 |
| BENKAN Concentric Reducer WPB-S BW S40 BKN | Rp37.900 |
| Tozen Flexible Rubber Joint Oflex #150, Ductile Iron Flange | Rp699.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































/RUCIKA%20Sambungan%20Pipa%20PVC%20Reducing%20Socket%20(AW)/gqP104821602-1.jpg)
/RUCIKA%20Reducer%20SC%2FSC/roP106830996-1.jpg)
%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)







/Yaofa%20Reducer%20Concentris%20SCH40%20SS304%20ASME%20B16_9/czP111534467-1.jpg)