Beli flexible extension di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KO-KEN Flexible Extension Baratribut:
- Overall Length: 300mm
- TONE Flexible Extension Baratribut:
- Material: Structural Steel
- JTC Flexible Extension Baratribut:
- Drive Size: 1/4\"
- Kennedy Flexible Extension Bar 1/4 inchDeskripsi:Flexible Steel wire braid allows access into obstructed areas.atribut:
- Additional Features: Steel wire braid
- Number of Pieces: 1
- Product Type: Flexible Extension
- Drive Type: Square
- Drive Size: 1/4 mm
- Includes: Tool Only
- Overall Length: 150 mm
- Material: Chrome Vanadium Steel
- JTC Flexible Compressor Extension Tubeatribut:
- Overall Length (mm): 300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TONE Flexible Extension Baratribut:
- Input Drive (mm): Irregularities 9.50
- Total Length (mm): 200
- Finishing Material: Structural Steel
- GEDORE Flexible Extension BarDeskripsi:Angle can be adjusted flexibly, making it optimum for its use in narrow area.atribut:
- Material: Chrome Vanadium Steel (Cr-V)
- Total Length: 120mm
- Input Drive: Irregularities 6.35mm
- Toptul Flexible Extension Baratribut:
- Size (inch): 1/4(F)x1/4(M)
- UNIOR Flexible Extension Bar 1/4inchatribut:
- Square Part (inch): 1/4
- Size L (mm): 150
- Size d1 (mm): 8.3
- Size d2 (mm): 12
- WERA Flexible Extension BarDeskripsi:Idling function of the shaft part makes the tool to rotate fast.atribut:
- Material: Special tool steel
- Total Length: 75mm
- Input Drive: Irregularities 6.35mm
- KYOTO TOOL (KTC) Flexible Extension BarDeskripsi:-This item is convenient when working in narrow area, as rotation force is applied by changing the working angle.
- TRUSCO Flexible Shaft for Electric Power ToolsDeskripsi:Impact driver with high torque may cause breakage. Do not place too much load while using.atribut:
- Accessories: This No.2 x 45 1 [[(+)]] Double-Ended Bits
- Length (mm): 300
- Plug Angle (mm): 6.35
- Shank Diameter (mm): 6.35
- Using Angle (degree): (Max)60
- Weight (g): 290
- WILLIAMS Flexible ExtentionsDeskripsi:-Body part has a coil shape, enabling access to hard to reach area.-Socket is retained with ball and spring.-Protect from rust and dirt with chrome plating finish.atribut:
- Material: Special tool steel
- TOHO (TOOLS) Set Kunci Sok 12pt 1/2 inchDeskripsi:- Chrome vanadium forged body for torque, strength, and durability. - Full polish chrome finish for anti-corrosion protection. - Quick release allows user to remove extensions or sockets with one hand. - Tough and durable carry case for easy storage and mobility
- Dekkson Door CloserDeskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- BluePoint 1/4inch Flexible ExtensionDeskripsi:- Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standardsatribut:
- Length: 152mm
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
Daftar Harga flexible extension Terbaru September 2025
KO-KEN Flexible Extension Bar | Rp459.900 |
TONE Flexible Extension Bar | Rp329.900 |
JTC Flexible Extension Bar | Rp46.000 |
Kennedy Flexible Extension Bar 1/4 inch | Rp159.900 |
JTC Flexible Compressor Extension Tube | Rp389.900 |
TONE Flexible Extension Bar | Rp329.900 |
GEDORE Flexible Extension Bar | Rp729.900 |
Toptul Flexible Extension Bar | Rp35.000 |
UNIOR Flexible Extension Bar 1/4inch | Rp169.900 |
TOSITA Flexible Extension with Set | Rp61.000 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)