Beli flashdisk sandisk 16 gb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3Deskripsi:USB3.1/Type C Reversible Connector.
- Sandisk Ultra Flair USB 3.0Deskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Android
- Sandisk Cruzer Blade USB Flash Drive CZ50Deskripsi:Compact design.atribut:
- Storage Capacity: 32GB
- Compability: USB 2.0
- Color: Black with Red Accent
- Warranty: 5 years
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Sandisk Extreme Pro Portable SSDDeskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Jason Needle File SetDeskripsi:File with many shapes used to carefully process different shapes of part of watch and meter Comfortable rubber gripSet Contents :- 3x140mm hand file- 3x140mm half round file- 3x140mm square file- 3x140mm three square file- 3x140mm warding file- 3x140mm round file- 3x140mm knife file- 3x140mm barrette file- 3x140mm crossing file- 3x140mm ovel fileatribut:
- Size (mm): 3x140
- Sandisk Dual Drive OTG USBDeskripsi:The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devices-from your Androidatribut:
- Storage Capacity: 16 GB
- Read Speed: up to 130 MB/s
- Interface: USB 3.0/micro-USB
- Sandisk Ultra Luxe USB 3.1 Flash Drive CZ74atribut:
- Compability: USB 3.1
- Color: Full cast Metal
- Warranty: 5 years
- KIOXIA TransMemory U202 USB Flash Disk USB2.0Deskripsi:KIOXIA TransMemory U202 USB flash drives make it simple to store media with standard ease-to-use body. Everyday Use. TransMemory U202 USB flash drives' simple body mean that this storage goes wherever you go, everyday.atribut:
- Interface: USB 2.0 high-speed compatible
- Dimensions (LxWxH)(mm): 51.4x21.4x8.4
- Power Supply: USB bus-power
- Sandisk Ultra Dual Drive Luxe USB Type-CTM Flash DriveDeskripsi:Full Life, Not Full StorageLooking for storage that works across your USB Type-C and Type-A devices? The all-metal, SanDisk Ultra Dual Drive Luxe lets you easily move files between your USB Type-C smartphone, tablets and Macs and USB Type-A computers.2 Now you can take even more photos and access them across all your devices.atribut:
- Interface: USB 3.1 Gen 1
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- Sandisk Dual Drive USBDeskripsi:Quickly and easily transfer your files between OTG-enabled Android smartphones and tablets1 and PC and Mac computers. The SanDisk Ultra Dual USB Drive 3.0 makes it easy-and fast-to free up space for photos, videos, songs, and more.atribut:
- Interface: USB 3.0/micro-USB
- Read Speed (Mb/s): up to 130
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
Daftar Harga flashdisk sandisk 16 gb Terbaru March 2026
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| Sandisk Ultra Dual Drive Go USB Type-CTM Flash Drive SDDDC3 | Rp129.900 |
| Sandisk Flashdisk Ultra USB 3.0 | Rp149.900 |
| Sandisk Ultra Flair USB 3.0 | Rp159.900 |
| Sandisk Cruzer Blade USB Flash Drive CZ50 | Rp139.900 |
| Sandisk Ultra Dual Drive USB Type C | Rp119.900 |
| Sandisk Ultra Flair USB 3.0 Flash Drive CZ73 | Rp369.900 |
| Epson Ink Bottle 003 (Tinta) | Rp97.900 |
| Sandisk Extreme Pro Portable SSD | Rp4.699.900 |
| Jason Needle File Set | Rp109.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)


























































































































































/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)









%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)