Beli flaring tool value di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- CARRSON Flaring Tool KitDeskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- KRISBOW Alat Pemekar Pipaatribut:
- Dimensions (LxWxH)(mm): 240x200x240
- TRUSCO Light-weight Flaring ToolDeskripsi:-Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.atribut:
- Type: For inch
- Purpose of Use: For flare processing of copper tube.
- YELLOW JACKET Tube Flaring & Swaging ToolDeskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- UNI-T Mini Anemometersatribut:
- Wind Speed (m/s): 0 to 30
- Wind Speed Accuracy: ±(5%rdg+0.5)
- Wind Speed Resolution (m/s): 0.1
- Temperature (°C): -10 to 50 (14 to 122°F)
- Temperature Accuracy (°C): ±2 (±4°F)
- Temperature Resolution (°C): 0.1 (0.2°F)
- Display (mm): 32x26
- Power: 1.5V battery (R03) x 3
- Sampling Rate (s): 0.5
- Wind Scale Accuracy: ±1
- Wind Scale Level: 0 to 12
- Wipro Flaring Toolatribut:
- Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
- WESTWARD Flaring and Swaging ToolDeskripsi:Ideal for flaring and swaging soft copper, brass, and aluminum tubing.atribut:
- Includes: (5) Swivel-Type Swaging Adapters, Spreader Cone, Steel Yoke, Tool Case
- Features: Self-Centering
- Material Application: Aluminium, Brass, Copper
- Non-Sparking: No
- Flare Type: Single 45 Degree
- Includes Storage Container: Yes
- Container Type: Case
- Item: Flaring and Swaging Tool
- Kit Type: Flaring and Swaging Kit
- Tube Flaring Size (inch): 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4
- Tube Swaging Size (inch): 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Value Double ManifoldDeskripsi:Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindunganatribut:
- Number of Hoses: 3pcs (Blue, red, yellow)
- Gauge Diameter (mm): 68
- Refrigerant: R410a, R22, R134a, R407c, R32
- Pressure Scale (psi): 550 & 800
Daftar Harga flaring tool value Terbaru March 2026
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| Jason Alat Flaring | Rp129.900 |
| TRUSCO Flaring Tool | Rp2.099.900 |
| JTC Large Tube Cutter & Flaring Tool Set | Rp1.399.900 |
| CARRSON Flaring Tool Kit | Rp229.900 |
| WESTWARD Double Flaring Tool | Rp1.199.900 |
| KRISBOW Alat Pemekar Pipa | Rp279.900 |
| TRUSCO Light-weight Flaring Tool | Rp3.499.900 |
| YELLOW JACKET Tube Flaring & Swaging Tool | Rp619.900 |
| JTC Tube Cutter & Flaring Tool | Rp819.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/P102054116-1.jpg)





/qrP101003963-2.jpg)