Beli flaring tool set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  3. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  4. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  5. MAXPOWER Flaring Tool Kit
    Mulai

    Rp369.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  6. Wipro Vacuum Pump
    Mulai

    Rp1.399.900

    Wipro Vacuum Pump
    atribut:
    • Rated Voltage (V): 220
  7. RYU Grinder Variable (Mesin Gerinda)
    Mulai

    Rp489.900

    RYU Grinder Variable (Mesin Gerinda)
    atribut:
    • Size (inch): 4
    • Power (W): 840
    • No Load Speed (rpm): 11000
  8. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  9. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  10. Jason Alat Flaring
    Mulai

    Rp129.900

  11. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  12. Value Vacuum Pump
    Mulai

    Rp1.299.900

  13. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  14. SUPER TOOL Quick Handling Type Flaring Tool
    Mulai

    Rp7.899.900

    SUPER TOOL Quick Handling Type Flaring Tool
    Deskripsi:
    -With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Case
    atribut:
    • Type: For inch
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
  15. RYU Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

  16. Wipro Flaring Tool
    Mulai

    Rp469.900

    Wipro Flaring Tool
    atribut:
    • Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
Daftar Harga flaring tool set Terbaru January 2026
TRUSCO Flaring ToolRp2.099.900
KWT Flaring Tool SetRp1.199.900
WESTWARD Double Flaring ToolRp1.199.900
Solid Tool Flaring Tool KitRp1.099.900
JTC Tube Cutter & Flaring ToolRp819.900
MAXPOWER Flaring Tool KitRp369.900
Wipro Vacuum PumpRp1.399.900
RYU Grinder Variable (Mesin Gerinda)Rp489.900
CARRSON Flaring Tool KitRp229.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)