Beli flaring tool kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- Tasco Flaring Tool SetDeskripsi:We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
- KRISBOW Alat Pemekar Pipaatribut:
- Dimensions (LxWxH)(mm): 240x200x240
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- TRUSCO Light-weight Flaring ToolDeskripsi:-Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.atribut:
- Type: For inch
- Purpose of Use: For flare processing of copper tube.
- SUPER TOOL Quick Handling Type Flaring ToolDeskripsi:-With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Caseatribut:
- Type: For inch
- Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- BluePoint Flaring Tool KitsDeskripsi:Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
- Jason Alat Pembersih Saluran Pipa + Handleatribut:
- Size (Inchxm): 1/4x10
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
Daftar Harga flaring tool kit Terbaru October 2025
| TRUSCO Flaring Tool | Rp2.099.900 |
| MAXPOWER Flaring Tool Kit | Rp369.900 |
| Tasco Flaring Tool Set | Rp2.999.900 |
| KWT Flaring Tool Set | Rp1.199.900 |
| KRISBOW Alat Pemekar Pipa | Rp279.900 |
| Kennedy Compact Flaring Tool With Cutter/Deburrer Set | Rp2.599.900 |
| Jason Alat Flaring | Rp129.900 |
| TRUSCO Light-weight Flaring Tool | Rp2.999.900 |
| SUPER TOOL Quick Handling Type Flaring Tool | Rp7.899.900 |
| RIDGID Flaring Tools 45 Degree SAE Flares | Rp2.799.900 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)




































































































































































/jdP103684697-2.jpg)