Beli flaring set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flaring Tool
    Mulai

    Rp2.099.900

    TRUSCO Flaring Tool
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  2. JTC Tube Cutter & Flaring Tool
    Mulai

    Rp819.900

    JTC Tube Cutter & Flaring Tool
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  3. MAXPOWER Flaring Tool Kit
    Mulai

    Rp369.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  4. CARRSON Flaring Tool Kit
    Mulai

    Rp229.900

    CARRSON Flaring Tool Kit
    Deskripsi:
    -Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
  5. JTC Large Tube Cutter & Flaring Tool Set
    Mulai

    Rp1.399.900

    JTC Large Tube Cutter & Flaring Tool Set
    atribut:
    • Size: 1/8\" to 1 1/8\"
  6. Jason Alat Flaring
    Mulai

    Rp129.900

  7. YELLOW JACKET Tube Flaring & Swaging Tool
    Mulai

    Rp619.900

    YELLOW JACKET Tube Flaring & Swaging Tool
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  8. WESTWARD Double Flaring Tool
    Mulai

    Rp1.199.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
  9. KWT Flaring Tool Set
    Mulai

    Rp1.199.900

  10. KRISBOW Alat Pemekar Pipa
    Mulai

    Rp279.900

    KRISBOW Alat Pemekar Pipa
    atribut:
    • Dimensions (LxWxH)(mm): 240x200x240
  11. Value Vacuum Pump
    Mulai

    Rp1.299.900

  12. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp199.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  13. TRUSCO Flaring Tool
    Mulai

    Rp1.099.900

    TRUSCO Flaring Tool
    Deskripsi:
    Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminum
    atribut:
    • Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
    • Mass (kg): 1
    • Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
  14. Aica-Aibon Lem 601 Series
    Rating:
    100% of 100
    (12)
    Mulai

    Rp11.900

    Aica-Aibon Lem 601 Series
    Deskripsi:
    The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.
    atribut:
    • Appearance: Pale yellow viscous liquid
    • Type of Aibon: Polish
    • Non Toluene: No
    • General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
    • Open Time (minute): 7 - 35
    • Main Media: Plywood, Sponge
  15. SUPER TOOL Quick Handling Type Flaring Tool
    Mulai

    Rp7.899.900

    SUPER TOOL Quick Handling Type Flaring Tool
    Deskripsi:
    -With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Case
    atribut:
    • Type: For inch
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
  16. TRUSCO Light-weight Flaring Tool
    Mulai

    Rp2.999.900

    TRUSCO Light-weight Flaring Tool
    Deskripsi:
    -Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.
    atribut:
    • Type: For inch
    • Purpose of Use: For flare processing of copper tube.
Daftar Harga flaring set Terbaru January 2026
TRUSCO Flaring ToolRp2.099.900
JTC Tube Cutter & Flaring ToolRp819.900
MAXPOWER Flaring Tool KitRp369.900
CARRSON Flaring Tool KitRp229.900
JTC Large Tube Cutter & Flaring Tool SetRp1.399.900
Jason Alat FlaringRp129.900
YELLOW JACKET Tube Flaring & Swaging ToolRp619.900
WESTWARD Double Flaring ToolRp1.199.900
KWT Flaring Tool SetRp1.199.900
RIDGID Flaring Tools 45 Degree SAE FlaresRp2.799.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)