Beli flanges bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Stainless Steel Diamond Flange Type
    Mulai

    Rp1.599.900

    NTN Stainless Steel Diamond Flange Type
    atribut:
    • Remark: Cylindrical bore, set screw type, polylube bearing
    • Shape: Diamond shape flange type
    • Unit Type: Diamond flange unit
  2. ASB Insert Bearing
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  3. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  4. NTN Stainless Steel Pillow Type Unit Oil-Free Type
    Mulai

    Rp1.599.900

    NTN Stainless Steel Pillow Type Unit Oil-Free Type
    atribut:
    • Cover: None
    • Grease Nipple: No grease nipple
    • Load Rank: For light loads
    • Remark: Cylindrical bore, set screw type, polylube bearing
    • Shaft hole type: Cylindrical hole (with set screw)
    • Shape: Pillow unit
    • Unit Type: Pillow unit
  5. FYH Ball Bearings for SB Units (Cylindrical Holes)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    FYH Ball Bearings for SB Units (Cylindrical Holes)
    atribut:
    • Shaft Hole Classification: Cylindrical hole with set screw
    • Load Classification: For light load
    • Shape: SB
    • Type: Standard goods
  6. Sherwood Thread Restorer Internal/External
    Mulai

    Rp989.900

    Sherwood Thread Restorer Internal/External
    atribut:
    • Overall Length: 230mm
    • Threading Location: Internal & External
    • Overall Width: 15mm
  7. FAG Radial Insert Ball Bearings
    Mulai

    Rp86.900

    FAG Radial Insert Ball Bearings
    Deskripsi:
    Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
  8. FYH Pillow Type Unit UCP-FC Type
    Mulai

    Rp569.900

    FYH Pillow Type Unit UCP-FC Type
    atribut:
    • Cover: With cast iron cover
  9. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  10. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

Daftar Harga flanges bearing Terbaru March 2026
NTN Stainless Steel Diamond Flange TypeRp1.599.900
ASB Insert BearingRp14.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH Flanging Round Flange Type Unit with Brazed SealRp459.900
NTN Stainless Steel Pillow Type Unit Oil-Free TypeRp1.599.900
FYH Ball Bearings for SB Units (Cylindrical Holes)Rp83.900
TR Two Bolt FlangesRp63.900
FYH Rhomb Flange Type UnitRp309.900
TR Four Bolt FlangesRp63.900
Sherwood Thread Restorer Internal/ExternalRp989.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)