Beli flange bearing ucf 213 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UCFX Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- FYH UCF Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- FYH Square Flange Type Unitatribut:
- Type: One end closed type
Daftar Harga flange bearing ucf 213 Terbaru December 2025
| TR Four Bolt Flanges | Rp63.900 |
| FYH Square Flange Type Unit | Rp129.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| ASB Four Bolt Flanges | Rp86.000 |
| TR Pillow Block Bearing | Rp62.000 |
| FYH UCFX Square Flange Type (Cylindrical Hole) | Rp269.900 |
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) | Rp94.000 |
| FYH Square Flange Type Unit | Rp409.900 |
Data diperbarui pada 14/12/2025 (Harga belum termasuk PPN)

























































































































































/mjP102821811-4.jpg)

/chP102822449-2.jpg)

/P102820742-1.jpg)
/nrP101002855-2.jpg)
/P101002856-1.jpg)

/NTN%20Bearing%20Unit/hjP102399631-3.jpg)