Beli flange bearing 4 bolt stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shaft Hole Classification: Cylindrical hole type (with set screw)
- Material: High carbon chromium bearing steel
- Shape: Horizontal flange type
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shape: Horizontal flange type
- FYH Up Small, Lightweight Pillow Type (Cylindrical Hole, With Cover)atribut:
- Shape: Pillow type
- NTN Stainless Steel Diamond Flange Typeatribut:
- Remark: Cylindrical bore, set screw type, polylube bearing
- Shape: Diamond shape flange type
- Unit Type: Diamond flange unit
- FYH Take Up Unit Bearing (Laher)atribut:
- Housing Number: T215
- Bearing Number: UK215
- Basic Load Cr (kN): 67.4, 15152 lbf
- Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
- Rating Cor (kN): 48.3, 10858 lbf
- Shaft Size (inch): 2 1/2
- FYH Pillow Block Bearing UKP Seriesatribut:
- Housing Number: P320
- Bearing Number: UK320
- Shaft Size: 3-1/2 in
- Dimensions (mm): 140x490x380
- Basic Load Cr: 173 kN, 38892 lbf
- Rating Cor: 141 kN, 31698 lbf
- JTC Pillow Block Bearingatribut:
- Bearing Number: UCP205
- Diameter: 25mm
- Bolt Size: M10
Daftar Harga flange bearing 4 bolt stainless Terbaru March 2026
| FYH UFL Small, Lightweight Chisel Flange Type | Rp139.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| FYH UFL Small, Lightweight Chisel Flange Type | Rp349.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| TR Pillow Block Bearing | Rp62.900 |
| TR Four Bolt Flanges | Rp63.900 |
| FYH Up Small, Lightweight Pillow Type (Cylindrical Hole, With Cover) | Rp419.900 |
| NTN Stainless Steel Diamond Flange Type | Rp1.599.900 |
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| FYH Take Up Unit Bearing (Laher) | Rp1.399.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/P102820609-1.jpg)


/P102052297-1.jpg)




/nrP101002855-2.jpg)