Beli flange bearing 4 bolt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Ball Bearing Insert
    Mulai

    Rp149.900

    FYH Ball Bearing Insert
    Deskripsi:
    This deep grooved ball bearing insert with rubber seal and metal slinger comes pre-lubricated with FYH grease. This insert incorpo rates a wide inner ring design with an eccentric locking collar for securing the insert to the shafting. The insert has grease holes and a grease groove on the outer ring for re-lubrication. The spherical O.D. allows this insert to be installed in a wide range of housings. When the insert is affixed to the shaft, the eccentric collars' elliptical shape meshes with the elliptical surface of the inner ring. The turning of the inner ring locks the shafting in place and a setscrew is tightened to keep it from slipping.Duty : Standard, Heavy
  2. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  3. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  4. FYH UKF Square Flange Type (Tapered Hole) (Mounted Bearing)
    Mulai

    Rp169.900

  5. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. FYH Pillow Block Units
    Mulai

    Rp229.900

    FYH Pillow Block Units
    Deskripsi:
    NAP is a pillow block unit with an eccentric locking collar insert that provides a very secure grip to the shaft that becomes even more secure during continued operation. It is specifically used for single direction/non-reversing rotation.Duty: Standard, Heavy
  7. ASB Pillow Block Bearing UCF Series (Mounted Bearing)
    Mulai

    Rp33.900

    ASB Pillow Block Bearing UCF Series (Mounted Bearing)
    atribut:
    • Housing: F204
    • Shaft Diameter (mm): 17
  8. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. KRISBOW Cone Warning Board (Papan Peringatan)
    Mulai

    Rp309.900

    KRISBOW Cone Warning Board (Papan Peringatan)
    atribut:
    • Color: Yellow
    • Text/ Message: No Entry
    • Size (mm): 1170
  10. FYH Square Flange Type Unit
    Mulai

    Rp459.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  11. SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)
    Mulai

    Rp339.900

    SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)
    Deskripsi:
    These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Grease Fitting: With
    • Housing Type: Flanged
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  13. NTN Square Flanged Units Cast Housing Set Screw Type (Mounted Bearing)
    Mulai

    Rp349.900

Daftar Harga flange bearing 4 bolt Terbaru October 2026
FYH Flange Bearing Unit NANF TypeRp229.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
FYH Ball Bearing InsertRp149.900
FYH Square Flange Type UnitRp159.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH Pillow Block Bearing NAT TypeRp489.900
FYH Square Flange Type Unit (Mounted Bearing)Rp349.900
FYH UKF Square Flange Type (Tapered Hole) (Mounted Bearing)Rp169.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH Pillow Block UnitsRp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)