Beli fitting sambung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Color: Open ring: black
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Connection Thread: M5x0.8
- Dimension A (mm): 2.8
- Dimension B: 22.7mm
- Dimension L: 19.9mm
- Dimensions c: 14.9mm
- Effective Sectional Area: 1.9mm²
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Opposite Side H: 8mm
- Orifice Diameter: 2.4φ mm
- Packing: Normal packaging
- RoHS Directive: Yes
- Tube Outside Diameter: 4φ mm
- Vacuum Pressure: -100kPa
- PISCO Fitting Tee (Sambungan Tee)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- PISCO SS SUS316 Fitting Straight (Sambungan Lurus)Deskripsi:One-touch fitting for resistance to corrosion.. All metal parts SUS316 excellent in corrosion to the material, the sealing portion using fluororubber.. All parts used are oil-free specification. It conforms to the Food Sanitation Law.Useable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Corrosion resistant type
- Operating Temperature Range: -15 to 120°C (without freezing)
- Maximum Working Pressure: 1MPa
- Connection Screw Type: R
- Fluid: Air, water (conditioned), others (conditioned)
- Packing: Normal packaging
- Seals With/Without: No seal tape
- Vacuum Pressure: -100kPa
- TRUSCO Joint Fitting 19 Type Z (Sambungan Kabel Tipe Z)Deskripsi:-A simple and versatile combination.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Hole Diameter: 6.5mm
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- INABA DENKO End Fitting (Sambungan Ujung)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mountedatribut:
- Material: Rigid Polyvinyl Choride (Some Items Use PVC)
- Dimensions c: 76
- Dimension A: '56
- Dimension B: 112
- SMC One-touch Fittings Male Connector (Sambungan Drat Lurus)atribut:
- Shape: half Union
- TRUSCO Joint Fitting 19 Type S (Konektor Sambungan Kabel)Deskripsi:-A simple and versatile combination.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Length L1: 75mm
- Hole Diameter: 6.5mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint fitting 24-inch (steel) 27B (Fitting Sambungan Kabel Baja)atribut:
- Weight (g): 52
- Hole Diameter (phi mm): 8.5
- Plate Thickness (mm): 2.3
- Number of Holes: 2
- Length L2 (mm): 33
- Length L1 (mm): 102
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 27
- PISCO SUS316 Tightening Fitting Straight (Sambungan Lurus)Deskripsi:Tightening the joint using the excellent SUS316 material corrosion resistance. Airtight importance, including the chemical optimum (medical, food, semiconductor) of the special environment piping.Useable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Corrosion resistant type
- Fluid: Air, water, others
- Vacuum Pressure: -100kPa
- SMC One-touch Fittings Female Connector (Sambungan Reduksi)atribut:
- Made To Order: Standard
- Suiko Pe Fitting (Sambungan Pipa)Deskripsi:-Installed on the pipe seat at the top of the tank or on the sides.-Consists of a nozzle, 2 nuts, and 2 packing.
- Suiko Fitting PE (Sambungan Pipa)Deskripsi:-Installed on the pipe seat at the top of the tank or on the sides.-Consists of a nozzle, 2 nuts, and 2 packing.atribut:
- Main Body Materials: Polyethylene (PE)
- Gasket Materials: Ethylene Propylene Diene mmonomer (EPDM)
- PISCO Tube Fitting Union Tee (Sambungan Tee)atribut:
- Compatible Tube Outer Diameter D (mm): 4 x 4 x 4
- PISCO Tube Fitting Union Y (Sambungan Y)atribut:
- Compatible Tube Outer Diameter D (mm): 4 x 4 x 4
- G Iron Pipe Fittings Watermour (Pengunci Sambungan Pipa Galvanis)atribut:
- Material: Iron
Daftar Harga fitting sambung Terbaru October 2026
| PISCO Tubing Fitting Straight (Sambungan Lurus) | Rp32.900 |
| PISCO Fitting Tee (Sambungan Tee) | Rp66.900 |
| PISCO SS SUS316 Fitting Straight (Sambungan Lurus) | Rp229.900 |
| TRUSCO Joint Fitting 19 Type Z (Sambungan Kabel Tipe Z) | Rp28.900 |
| SMC Insert Fitting Pneumatic (Sambungan Pneumatik) | Rp21.900 |
| INABA DENKO End Fitting (Sambungan Ujung) | Rp75.900 |
| SEKISUI PVC Fitting Clean 90 Elbow (Sambungan) | Rp19.900 |
| SEKISUI PVC Fitting HI 90 Elbow (Sambungan) | Rp15.900 |
| SMC One-touch Fittings Male Connector (Sambungan Drat Lurus) | Rp37.900 |
| TRUSCO Joint Fitting 19 Type S (Konektor Sambungan Kabel) | Rp32.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102531079-1.jpg)
/P102529278-1.jpg)
%20Lurus/PISCO%20SS%20SUS316%20Fitting%20Straight%20(Sambungan%20Lurus)/P102533305-1.jpg)
/P102710038-2.jpg)
/muP102081822-2.jpg)
/31P102166109-6.jpg)
/4lP102113165-5.jpg)
/P102113066-1.jpg)
%20Lurus/SMC%20One-touch%20Fittings%20Male%20Connector%20(Sambungan%20Drat%20Lurus)/o5P102273869-2.jpg)
/P102710010-2.jpg)
/P102114766-1.jpg)
/lhP102114773-2.jpg)
%2027B%20(Fitting%20Sambungan%20Kabel%20Baja)/P102009994-1.jpg)
%20Lurus/PISCO%20SUS316%20Tightening%20Fitting%20Straight%20(Sambungan%20Lurus)/P102529816-1.jpg)
/ahP102268377-2.jpg)
/Suiko%20Pe%20Fitting%20(Sambungan%20Pipa)/P102700970-1.jpg)
/Suiko%20Fitting%20PE%20(Sambungan%20Pipa)/P102786882-1.jpg)
/l0P104713756-1.jpg)
/kiP104713738-1.jpg)
s/G%20Iron%20Pipe%20Fittings%20Watermour%20(Pengunci%20Sambungan%20Pipa%20Galvanis)/6uP103750246-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)