Beli fitting pisco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Fitting Elbow Pneumatic Brass Fastening (Nepel Pneumatik L)
    Mulai

    Rp939.900

    PISCO Fitting Elbow Pneumatic Brass Fastening (Nepel Pneumatik L)
    atribut:
    • Shape: elbow
    • Type: Spatter resistant type
    • Operating Temperature Range: It depends on tube specification range. °C (without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water (conditioned), others (conditioned)
    • Vacuum Pressure: -100kPa
  2. PISCO Tube Fitting Straight
    Mulai

    Rp79.900

    PISCO Tube Fitting Straight
    atribut:
    • Compatible Tube Outer Diameter D (mm): 12
    • Connection Port Diameter: R1/2
  3. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp27.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  4. PISCO Tubing Fitting Inner Hex. Straight (Sambungan Lurus)
    39%
    Mulai

    Rp38.900

    PISCO Tubing Fitting Inner Hex. Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
  5. PISCO Extended Fitting Bush
    Mulai

    Rp19.900

    PISCO Extended Fitting Bush
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and the screw
    atribut:
    • Shape: Extended fitting bush
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Orifice Diameter: 1.8φ mm
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  6. PISCO Tube Fitting Mini-Type Straight
    36%
    Mulai

    Rp23.900

    PISCO Tube Fitting Mini-Type Straight
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plating (metal body for the M3 screw: free,cutting steel + electroless nickel plating or special system), Seal Rubber: Nitrile Rubber (NBR)
  7. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  8. CDC Pneumatics One-Touch Fitting Round Male Straight POC Type
    Mulai

    Rp20.900

    CDC Pneumatics One-Touch Fitting Round Male Straight POC Type
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Negative Pressure (inHg): -29.5
    • Working Pressure Range (PSI): 0-150
    • Working Temperature Range (°F): 32-140
  9. Fuji Special Metal Protest Formula Pipe Coupler Connector
    68%
    Mulai

    Rp84.900

    Fuji Special Metal Protest Formula Pipe Coupler Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  10. Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbow
    Mulai

    Rp179.900

    Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbow
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  11. PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    Mulai

    Rp62.900

    PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  12. PISCO Tube Fitting Union Tee (Sambungan Tee)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.900

    PISCO Tube Fitting Union Tee (Sambungan Tee)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  13. WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp629.900

    WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Compatible Tube Material: Nylon
    • Displayed Brand: EATON WEATHERHEAD
    • Fitting Material: Brass
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  14. PISCO Extended Fitting Bush (Sambungan Lurus)
    Mulai

    Rp10.900

    PISCO Extended Fitting Bush (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and the screw
    atribut:
    • Shape: Extended fitting bush
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  15. PISCO Tubing Fitting Straight (Sambungan Lurus)
    38%
    Mulai

    Rp32.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Color: Open ring: black
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Connection Thread: M5x0.8
    • Dimension A (mm): 2.8
    • Dimension B: 22.7mm
    • Dimension L: 19.9mm
    • Dimensions c: 14.9mm
    • Effective Sectional Area: 1.9mm²
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Opposite Side H: 8mm
    • Orifice Diameter: 2.4φ mm
    • Packing: Normal packaging
    • RoHS Directive: Yes
    • Tube Outside Diameter: 4φ mm
    • Vacuum Pressure: -100kPa
  16. CKD Silencer SL Series (Metal)
    Mulai

    Rp149.900

    CKD Silencer SL Series (Metal)
    Deskripsi:
    Dimension B (mm)=49.5, Dimension A (mm)=74.5, Dimension C ( phi mm)=36, =, =, =, =, =, =, =, =,
    atribut:
    • Type: metallic
    • Fluid Temperature (°C): 5 to 60 (but not frozen)
    • Guaranteed Pressure Resistance (MPa): 1.35
    • Maximum Working Pressure (MPa): 0.9
    • Operating Ambient Temperature (°C): 0 to 60 (but not freezing)
    • Silence Effect (dB): over 20
    • Working Fluid: air
  17. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  18. SMC Fluoropolymer Tubing PFA Metric Size T Series TLM0806B (Selang Fluorin / Selang Bening)
    Mulai

    Rp14.999.900

    SMC Fluoropolymer Tubing PFA Metric Size T Series TLM0806B (Selang Fluorin / Selang Bening)
    atribut:
    • Color: Black (opaque)
    • Material: PFA
    • Length (m): 20
    • Outer Diameter (φmm): 8
    • Inner Diameter (Φmm): 6
    • Maximum Operating Pressure (MPa): 1(20°C)
    • Suitable fluid: Chemical solution / deionized water (pure water)
  19. HPC Fitting Elbow Pneumatic PL Type (Nepel Pneumatik L)
    Mulai

    Rp4.900

    HPC Fitting Elbow Pneumatic PL Type (Nepel Pneumatik L)
    atribut:
    • Maximum Working Pressure (bar): 10 (for PA11 tube) at 20°C
    • Temperature Range (°C): 0 to 70
Daftar Harga fitting pisco Terbaru October 2026
PISCO Fitting Elbow Pneumatic Brass Fastening (Nepel Pneumatik L)Rp939.900
PISCO Tube Fitting StraightRp79.900
PISCO Tubing Fitting Straight (Sambungan Lurus)Rp27.900
PISCO Tubing Fitting Inner Hex. Straight (Sambungan Lurus)Rp38.900
PISCO Extended Fitting BushRp19.900
PISCO Tube Fitting Mini-Type StraightRp23.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
CDC Pneumatics One-Touch Fitting Round Male Straight POC TypeRp20.900
Fuji Special Metal Protest Formula Pipe Coupler ConnectorRp84.900
Fuji Special Metal Protest Formula Pipe Coupler 90 Deg ElbowRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait