Beli fitting pipa black steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSP Malleable Iron Pipe Fittings Black Steel V.Ring/Bushingatribut:
- Material: Iron
- Coating: Black Steel
- TSP Iron Pipe Fittings V. Ringatribut:
- Material: Iron
- Mega Red Bushing A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- TSP Malleable Iron Pipe Fittings Black Steel DOPatribut:
- Material: Iron
- Coating: Black Steel
- ASOH Bushingatribut:
- Shape: Bushing / Recommended Socket
- Material: Brass
- Fluid Used: Water, Air, Oil
- Type: Threaded joint
- ULMA Red Bushing A105 NPT 3/6M ULMatribut:
- Material: A105
- Class: 3000#
- TSP Iron Pipe Fittings D. Neppleatribut:
- Material: Iron
- monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)Deskripsi:It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.atribut:
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- TSP Iron Pipe Fittings Watermouratribut:
- Material: Iron
- ASOH Bushingatribut:
- Shape: Bushing / Female Socket
- Fluid Used: Water, air, oil
- Material: brass
- Maximum Operating Pressure (MPa): 6.9
- Maximum Operating Pressure (kgf/cm²): 70
- Type: Screw fitting
- BOTH-WELL Bushingatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- TSP Malleable Iron Pipe Fittings Black Steel Socketatribut:
- Material: Iron
- Coating: Black Steel
- Yodoshi FCD Flange Screw TypeDeskripsi:Ductile cast flange downsized and made of strong materials.atribut:
- Divisions of Max.Operating Pressure: 2.0Mpa or Less
- Maximum Operating Pressure: 1.37 Mpa
- TSP Malleable Iron Pipe Fittings Black Steel Teeatribut:
- Material: Iron
- Coating: Black Steel
- TSP Iron Pipe Fittings Sockatribut:
- Material: Iron
- TSP Malleable Iron Pipe Fittings Black Steel V.Nippleatribut:
- Material: Iron
- Coating: Black Steel
- TRUSCO Bushingatribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- TSP Iron Pipe Fittings Knee 90°atribut:
- Material: Iron
- TSP Malleable Iron Pipe Fittings Black Steel Water Moer/Unionatribut:
- Material: Iron
- Coating: Black Steel
Daftar Harga fitting pipa black steel Terbaru March 2026
| TSP Malleable Iron Pipe Fittings Black Steel V.Ring/Bushing | Rp14.900 |
| TSP Iron Pipe Fittings V. Ring | Rp9.900 |
| Mega Red Bushing A105 NPT 3/6M MEG | Rp50.900 |
| TSP Malleable Iron Pipe Fittings Black Steel DOP | Rp13.900 |
| ASOH Bushing | Rp31.900 |
| Sankyo V-Ring Buxing | Rp14.900 |
| ULMA Red Bushing A105 NPT 3/6M ULM | Rp68.900 |
| TSP Iron Pipe Fittings D. Nepple | Rp9.900 |
| monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut) | Rp15.900 |
| TSP Iron Pipe Fittings Watermour | Rp35.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20V_Ring%2FBushing/06P108182006-1.jpg)
s/TSP%20Iron%20Pipe%20Fittings%20V_%20Ring/91P103750325-1.jpg)

s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20DOP/p0P108181900-1.jpg)

%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Sankyo%20V-Ring%20Buxing/8rP107254315-1.jpg)

s/TSP%20Iron%20Pipe%20Fittings%20D_%20Nepple/83P103750291-1.jpg)
%20(Mur%20Baut)/P102230350-1.jpg)
s/TSP%20Iron%20Pipe%20Fittings%20Watermour/atP103750389-1.jpg)


s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20Socket/mtP108181821-1.jpg)

s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20Tee/mbP108181803-1.jpg)
s/TSP%20Iron%20Pipe%20Fittings%20Sock/7uP103750282-1.jpg)
s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20V_Nipple/qaP108181946-1.jpg)

s/TSP%20Iron%20Pipe%20Fittings%20Knee%2090%C2%B0/73P103750255-1.jpg)
s/TSP%20Malleable%20Iron%20Pipe%20Fittings%20Black%20Steel%20Water%20Moer%2FUnion/olP108181885-1.jpg)