Beli firebird impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Firebird GT Air Impactatribut:
- Size: 1inch
- Air inlet (inch): 1/2
- Hose size (inch): 1/2
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- GENIUS Torque Multipliers (Kunci Torsi)Deskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium
- Firebird Air Hoseatribut:
- Length (m): 100
- PROTO Torque Multiplier (Kunci Torsi)atribut:
- Input Drive (inch): 1/2
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- MAXPOWER Torque Multiplieratribut:
- Size: 21, 38, 41 mm
- Kennedy Torque Multiplier Maxtorque 2700 Nmatribut:
- Product Number: TM2700
- Square Drive Output: 1in.
- Square Drive Input: 3/4in.
- Drive Size: 3/4in.
- Multiplication Ratio: 0.20902777778
- Part Number: KEN5573630K
- Torque Range (N m): to 2700
- Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic)atribut:
- Size: 1/2inch
- Exhaust system: Front Sug
- Free Speed (rpm): 160
- Air inlet (inch): 1/4
- Air consumption (CFM): 180 L/min; 6.4 cfm
- Air Pressure (psi): 90
- Planet Gear Mechanism: 3 Gear
- Maximum Torque: 51 ft-lb / 70 N.m
- Overall Length (mm): 225
- KUANI Sq. Dr. Super Duty Composite Air Impact WrenchDeskripsi:4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.atribut:
- Power Source: Compressed Air
- Recommended Air Inlet Pressure (psi): 90
- PROTO Torque Multiplieratribut:
- Input Drive (inch): 1/2
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga firebird impact wrench Terbaru March 2026
| Firebird GT Air Impact | Rp9.999.900 |
| Firebird Air Impact | Rp2.699.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| American Tool Air Impact Wrench | Rp1.199.900 |
| JTC Air Impact Wrench | Rp3.199.900 |
| GENIUS Torque Multipliers (Kunci Torsi) | Rp9.999.900 |
| Firebird Air Hose | Rp2.199.900 |
| PROTO Torque Multiplier (Kunci Torsi) | Rp16.999.900 |
| TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut) | Rp1.899.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/lsP101005784-3.jpg)


/P102170847-1.jpg)

/81P103500289-1.jpg)
/6kP103683236-4.jpg)



/P101002247-1.jpg)