Beli filter udara kompresor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Air Filter Rolls (Filter Udara Roll)
    Mulai

    Rp759.900

    AIR HANDLER Air Filter Rolls (Filter Udara Roll)
    atribut:
    • Air Filter Item: Air Filter Roll
    • Maximum Temperature (°F): 180
    • Recommended Final Resistance (in wc): 0.5
    • Style - Air Filters: Roll
  2. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  3. ENGINEER IC Foam
    55%
    Mulai

    Rp73.900

    ENGINEER IC Foam
    Deskripsi:
    -A 10mm thick high-density conductive polyethylene foam.-Polyehtylene mixed with carbon black and fatty acid ester.
    atribut:
    • Thickness: 10mm
    • Surface Resistivity: 5x106Ω or less
    • Material: Conductive Polyethylene Foam
  4. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  5. Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    Mulai

    Rp2.399.900

    Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series
    atribut:
    • Length (mm): 20000
    • Width (mm): 2000
    • Depth (mm): 20
    • Air Flow (m³/hour): 3400
    • Media Area (m²): 40
    • Pressure Drop (Pa): 25
  6. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  7. RS PRO Polyester Media Roll Filter
    Mulai

    Rp3.099.900

    RS PRO Polyester Media Roll Filter
    Deskripsi:
    RS PRO Synthetic Filter Media (Pre Filter 20m x 1m x 10mm)A synthetic HVAC filter media formed from 100% Polyester fibres thermally bonded using bi-material fibres for a durable uniform filter material.It is perfect for prefilter materials in general HVAC applications and kitchen hoods to catch larger particles before they interact with the main filter material extending filter life and maintaining a healthy airflow.Standards and Approvals: DIN 53438, ISO16890, ISO 9073-2, K1/F1
    atribut:
    • Actual Depth (mm): 10
    • Colour: White
    • Filter Type: Media Roll
    • Final Pressure Drop (Pa): 250
    • ISO 16890 Class: ISO-C-45
    • Initial Pressure Drop (Pa): 35
    • Media Material: Polyester
  8. INOAC Foam Polyethylene EVA (Lembaran Busa)
    Mulai

    Rp709.900

    INOAC Foam Polyethylene EVA (Lembaran Busa)
    atribut:
    • Color: White
    • Thickness (mm): 5
    • Width (mm): 1000
    • Length (mm): 1000
    • Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
    • Specifications: Cut surface processed for appearance
    • Working Temperature Range (°C): -20 to 70
  9. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  10. INOAC Foam Urethane (Sound Absorption Sheet)
    53%
    Mulai

    Rp179.900

    INOAC Foam Urethane (Sound Absorption Sheet)
    atribut:
    • Material: Urethane foam
    • Working Temperature Range: -20 to 70degrees
    • Density: 25kg/m3
    • Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
  11. ENGINEER Conductive Foam
    Mulai

    Rp36.900

    ENGINEER Conductive Foam
    Deskripsi:
    It is electric conductive polyethylene foam of high-density 10*mm* thickness.RoHS3 (EU)2015/863 Certificates can be issued
    atribut:
    • Size (mm): 75x130x10t
    • Package Size (mm): 105×185×10
    • AS ONE Order: 7-459-01
    • Surface Resistance Value (ohm): 5x10^6 or less
  12. monotaro.id Busa Ati Spon (EVA Foam)
    Mulai

    Rp389.900

  13. TRUSCO Foam Polyethylene Sheet
    Mulai

    Rp309.900

    TRUSCO Foam Polyethylene Sheet
    Deskripsi:
    A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
    atribut:
    • Color: Black
    • W x L (mm): 1000 x 1000
  14. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  15. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp459.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  16. PYREX Beaker Low Form Graduated (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  17. RS PRO PET Media Roll Filter (Filter Udara Roll)
    Mulai

    Rp20.999.900

    RS PRO PET Media Roll Filter (Filter Udara Roll)
    Deskripsi:
    RS PRO G4 Synthetic Fire Rated Filter Media (Pre Filter 20mm x 1m x 20m)A fire rated synthetic HVAC filter media formed from Thermobonded non-woven 100% PET fibres for a durable uniform filter material and with flame retardant properties. As a G4 grade filter media it is perfect for prefilter materials in general HVAC applications and kitchen hoods to catch larger particles before they interact with the main filter material extending filter life and maintaining a healthy airflow.Standards and Approvals: DIN 53438, ISO 9073-2, ISO 9073-1, EN 779, K1/F1, M1, F1
    atribut:
    • Actual Dimensions (m): 20x1
    • Colour: White
    • Filter Grade: G4
    • Filter Type: Media Roll
    • Final Pressure Drop (Pa): 250
    • ISO 16890 Class: ISO-C-60
    • Initial Pressure Drop (Pa): 20
    • Maximum Air Flow (m³/hour): 2008
    • Media Material: PET
    • Nominal Depth (mm): 20
    • Nominal Dimensions (mm): 20000x1000x20
  18. RS PRO RS PRO filter media
    Mulai

    Rp409.900

    RS PRO RS PRO filter media
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
Daftar Harga filter udara kompresor Terbaru October 2026
AIR HANDLER Air Filter Rolls (Filter Udara Roll)Rp759.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900
ENGINEER IC FoamRp73.900
TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Rp239.900
Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF SeriesRp2.399.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
TRUSCO Foam Polyethylene Sheet (Lembaran Busa)Rp199.900
RS PRO Polyester Media Roll FilterRp3.099.900
INOAC Foam Polyethylene EVA (Lembaran Busa)Rp709.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)