Beli filter kertas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SARTORIUS Kertas Saring Analytical (1288)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%atribut:
- Grade: 1288
- Particle Retention (µm): 12-15
- Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
- One Two Cups Kertas Saringan Kopi Coffee Filter V60Deskripsi:Untuk Anda yang gemar menyeduh kopi dengan metode manual brew V60 drip pasti membutuhkan filter kertas kopi. Filter kopi dari One Two Cups ini memiliki isi sebanyak 100 buah. Filter ini cocok digunakan ketika Anda membuat kopi di rumah.
- KIRIYAMA Glass Funnel Filter Paper No. 4atribut:
- Retained Particle Diameter: 1µ
- Ash Content: 0.00006g
- Thickness: 0.17mm
- Filter Paper: No.4
- KIRIYAMA Glass Funnel Filter Paper No. 5Batribut:
- Retained Particle Diameter: 4µ
- Ash Content: 0.00004g
- Filter Paper: No.5B
- ADVANTEC Glass Filter Paper GS-25Deskripsi:Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a tape sampler for β-ray continuous atmospheric dust measuring equipment.atribut:
- Diameter (Φ cm): 4.7
- Material: Boron Silicate Glass Fiber
- Filtering Time (s): 15
- Collection Efficiency (%): 99.9 (0.3μm DOP%)
- Retained Particle Size (µm): 0.6
- Maximum Operating Temperature (°C): 120
- Pressure loss (kPa): 0.32
- Thickness (mm): 0.21
- TGK Part Number: 567-40-21-93
- Basis Weight (g/m²): 70
- Suji Kertas Penyaring Kopi 01atribut:
- Width (mm): 105
- Capacity (cup): 1 to 2
- Suji Paper Filter 02Deskripsi:Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.atribut:
- Width (mm): 125
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- SARTORIUS Filter Papers Analytical (1291)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1291
- Particle Retention: 2-3 micrometer
- Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- Green Leaf Oil Miami Funnel Holder (Corong Peralatan Oli)Deskripsi:Corong Minyak Miami Berpegangan 9 Cm dengan Desain Khusus Corong Minyak Buatan Greenleaf Baik Diigunakan Dalam Dunia Industri Maupun Rumah Tangga, Corong Minyak Ini Dibuat dengan Plastik Kuat dan Berkualitasatribut:
- Dimensions (mm): 101x87x83
- Size (cm): 9
- AS ONE Kertas Lakmus Tipe StikDeskripsi:Long lasting discoloration.atribut:
- Specification: in a plastic case
- Material: PP (polypropylene)
- Length (mm): 60
- Type: stick type
- Number Of Discolored Sections: 1
- Width (mm): 5
- VITLAB Corong Plastik PPDeskripsi:Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
- KIRIYAMA Glass Suction Bell for Kiriyama Rothatribut:
- Connection Port: phi10-13.5mm
- KIRIYAMA Glass Kiriyama Funnel, Buchner Typeatribut:
- Material: Glass (Hario H-32)
- Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)atribut:
- Filter Paper: 4
- ADVANTEC Glass Filter PaperDeskripsi:Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
- SARTORIUS Filter Papers Analytical (1290)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1290
- Specification: Narrow-pored, dense, slow rate of filtration wet strenght
Daftar Harga filter kertas Terbaru April 2026
| SARTORIUS Kertas Saring Analytical (1288) | Rp519.900 |
| One Two Cups Kertas Saringan Kopi Coffee Filter V60 | Rp33.900 |
| Whatman Kertas Saring | Rp249.900 |
| KIRIYAMA Glass Funnel Filter Paper No. 4 | Rp159.900 |
| KIRIYAMA Glass Funnel Filter Paper No. 5B | Rp159.900 |
| KARCHER HOME & GARDEN Cartridge Filter (Filter Paper) | Rp229.900 |
| ADVANTEC Glass Filter Paper GS-25 | Rp1.099.900 |
| Suji Kertas Penyaring Kopi 01 | Rp25.900 |
| Suji Paper Filter 02 | Rp26.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Kertas%20Saring%20Analytical%20(1288)/P102093344-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)
/Funnel%20Filter%20Paper/KIRIYAMA%20Glass%20Funnel%20Filter%20Paper%20No_%204/P102254240-1.jpg)
/Funnel%20Filter%20Paper/KIRIYAMA%20Glass%20Funnel%20Filter%20Paper%20No_%205B/P102254268-1.jpg)
/1tP101542065-5.jpg)
/ADVANTEC%20Glass%20Filter%20Paper%20GS-25/9sP105471352-1.jpg)


/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(1291)/P101581569-1.jpg)

/34P105389112-2.jpg)




/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%204%20(Circle)%20(Kertas%20Saring)/rnP103489995-1.jpg)
/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Glass%20Filter%20Paper/rcP105607984-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(1290)/P101581552-1.jpg)