Beli female xlr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Female XLR3 to Male XLR3 Cable (Kabel XLR)Deskripsi:XLR Cable AssembliesThese XLR cable assemblies from RS PRO are ideal for use in professional audio, video and stage lighting equipment. They are used to carry and deliver a balanced audio signal to the microphone or other output music gear, so that the final audio sound will have less unwanted noise from outside electrical interference.These XLR socket to XLR plug cable assemblies have 3 pins as standard and a circular connector. Pin 1 is connected to the shielding of the cable to provide a ground, whereas pins 2 and 3 carry the actual sound itself.This RS PRO cable has a XLR female connector one end and a XLR male connector on the other end. These cables are available in a variety of different sheath colours and in different lengths to suit all of your requirements.atribut:
- Connector A: XLR3
- Connector A - Gender: Female
- Connector B: XLR3
- Connector B - Gender: Male
- Outer Sheath Material: PVC
- Sheath Color: Black
- RS PRO XLR Panel Mount XLR Connector FemaleDeskripsi:This RJ45 female connector from RS PRO is used to connect computers to Ethernet-based localarea networks (LAN) for reliable transmissions in networking, industrial automation andtelecommunications contexts.The connector fits onto standard XLR 24-mm diameter cutout panels and is available with varioushole types, making rear and front panel-mounting simple. The low rear profile of this connectorensures it's easy to use where space is a constraint, such as in data centres. Its phosphor bronzecontacts have gold over nickel plating to ensure durability and protect against rust and corrosion.Please note: Functionality is affected by cable quality, length and cable wiring configuration.
- UGREEN Audio Cable (Kabel XLR)Deskripsi:UGREEN Cannon XLR Male to XLR Female Microphone Extension Audio AV130 20708atribut:
- Length (m): 1
- Color: Black
- Sennheiser XLR Base Set with XSW-D Female XLR TransmitterDeskripsi:One-touch ease-of-use wireless audio set that utilizes a digital transmission to seamlessly link audio sources. This elegant solution makes going wireless with a dynamic vocal microphone easier than ever before while maintaining a reliable connection.-One touch ease-of-use-2.4 GHz digital transmission for worldwide operation-75m range (250ft) in optimal conditions-Up to 5 hours battery life on a single charge-Switch between multiple transmitters linked to one receiver-Configure any combination of transmitters and receivers -Mute from either transmitter or receiverDimensions = XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mmXSW-D MINI JACK TX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mmXSW-D XLR MALE RX: approx. 109 x 24 x 28 mmXSW-D MINI JACK RX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mmXSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mmWhat's in the Box : XSW-D XLR female transmitter XSW-D XLR male receiver USB-A to USB-C charging cableatribut:
- Operating Temperature (°C): -10 to +55 (14 °F to 131 °F)
- Operating Relative Humidity (%): 95 (Non-Condensing)
- Voltage (V): 3.7
- Battery Specification: Li-Ion
- Audio Output (dBu): max. 12
- Audio Frequency Response: (3.5mm Jack/XLR: 80 - 18,000Hz), (6.3mm Jack: 10 - 18,000Hz)
- Capacity (mAH): 850
- Charging Time (hour): typ. 3
- Codecs: AptX Live
- Frequency Range (MHz): 2,400 - 2,483.5
- Latency (ms): < 4
- Maximum Input Voltage (V): Typ. 5.0
- Modulation: GFSK with TDMA
- Operating Time (hour): up to 5
- Signal to Noise Ratio (dB): ≥ 106
- THD, Total Harmonic Distortion (%): < 0.1
- Temperature Range (°C): 0 to 60 (32°F - 140°F)
- Transmission Power (mW): Max. 10
- RS PRO Male XLR3 to Female XLR3 Cableatribut:
- Connector A: XLR3
- Connector A - Gender: Male
- Connector B: XLR3
- Connector B - Gender: Female
- Length (m): 10
- Outer Sheath Material: PVC
- Sheath Color: Black
- Shielding: Copper Braid
- Sennheiser Portable Interview Set with XSW-D Female XLR transmitterDeskripsi:One-touch ease-of-use wireless audio set that utilizes a digital transmission to seamlessly link audio sources. Equipped with an XLR transmitter and a 3.5mm (1/8”) receiver, this elegant solution makes capturing interviews with a dynamic handheld microphone easier than ever before while maintaining a reliable connection.-One touch ease-of-use-2.4 GHz digital transmission for worldwide operation-75m range (250ft) in optimal conditions-Up to 5 hours battery life on a single charge-Switch between multiple transmitters linked to one receiver-Configure any combination of transmitters and receivers -Mute from either transmitter or receiverDimensions =XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mmXSW-D MINI JACK TX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mmXSW-D XLR MALE RX: approx. 109 x 24 x 28 mmXSW-D MINI JACK RX: approx. 86 x 24 x 28 mmXSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mmXSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mmWhat's in the Box : XSW-D XLR Female transmitter XSW-D 3.5mm (1/8”) receiver 3.5mm (1/8") coiled cable Cold shoe mount USB-A to USB-C charging cableatribut:
- Operating Temperature (°C): -10 to +55 (14 °F to 131 °F)
- Operating Relative Humidity (%): 95 (Non-Condensing)
- Voltage (V): 3.7
- Battery Specification: Li-Ion
- Audio Output (dBu): max. 12
- Audio Frequency Response: (3.5mm Jack/XLR: 80 - 18,000Hz), (6.3mm Jack: 10 - 18,000Hz)
- Capacity (mAH): 850
- Charging Time (hour): typ. 3
- Codecs: AptX Live
- Frequency Range (MHz): 2,400 - 2,483.5
- Latency (ms): < 4
- Maximum Input Voltage (V): Typ. 5.0
- Modulation: GFSK with TDMA
- Operating Time (hour): up to 5
- Signal to Noise Ratio (dB): ≥ 106
- THD, Total Harmonic Distortion (%): < 0.1
- Temperature Range (°C): 0 to 60 (32°F - 140°F)
- Transmission Power (mW): Max. 10
- Sennheiser XSW-D TransmitterDeskripsi:XSW-D transmitter with female XLR input
- RS PRO Xlr Connector Female 3-Pole Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cabletime Extension Cable XLR Male to Femaleatribut:
- Connector: XLR 3 pin Male to XLR 3 pin Female
- Connector Material: Copper with 24K gold-plated
- Material: Pure Copper Shielding + Environmental TPE
- RS PRO Xlr Format Ftp Cat6 Rj45 Female Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Xlr Format Utp Cat6 Rj45 Female Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Xlr Format Ftp Cat5E Rj45 Female Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Xlr Format Utp Cat5E Rj45 Female Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Panel Mount XLR ConnectorDeskripsi:Metal Backshell Panel Mount ConnectorsMultipole audio/video connectors manufactured for professional use. The ’AXR’/’XLR’ compatible connectors are precision made with zinc die-cast bodies and silver-plated, solid brass turned contactsA benefit of these connectors is the ’squeeze’ release clip, which enables plugs and sockets to be unplugged quickly by means of a simple push-down device. Wiring and assembly are also simple operations and a collet arrangement can accommodate cable diameters ranging from 2.8mm to 8.0mm to provide an effective cable gripSolder tags incorporate hole for improved retention and reliability of connectionatribut:
- Body Orientation: Straight
- Gender: Female
- Mounting Type: Panel Mount
- Kramer Quad Cable (Kabel XLR)Deskripsi:Kramer’s C-XLQM/XLQF is a quad style professional-grade mic or line level audio cable. 4-core star quad cables with mutually offsetting twisting technology can reduce induction noise levels to 10% of that in regular two-pair balanced microphone cable.atribut:
- Connector: XLR (M) to XLR (F)
- Saramonic Adapter AudioDeskripsi:Kelengkapan1 x AX1 Audio Mixer1 x Coiled 3.5mm TRS to 3.5mm TRS Cable (WM4C-C35)1 x Coiled 3.5mm TRS to 3.5mm TRRS Cable (SR-PMC2)1 x Warranty Card
- UGREEN Kabel AudioDeskripsi:Cable Audio Aux 3.5mm Male to Male UGREEN AV183 dapat digunakan untuk menghubungkan device yang memiliki jack audio 3.5mm dengan mudah. Kabel ini dapat digunakan untuk stereo audio dan juga dapat digunakan untuk microphone.atribut:
- Audio Jack (mm): 3.5
- RS PRO Female HDMI Connector (Konektor HDMI)Deskripsi:RS XLR Format HDMI Feedthrough ConnectorBrought to you under the trusted RS Brand, this HDMI Feed Through connector allows you to securely connect HDMI cable through an XLR format chassis. Suitable for wall plugs and rack mounting, this XLR Format HDMI connector is a valuable tool in connecting custom configurations that use standard cabling, and is commonly used in digital recording studio systems and network racking.Available in this Range• Stock No. 874-1188 is a HDMI A to A Feed through Connector with countersunk screw holes.• Stock No. 874-1232 is a HDMI A to A Feed through Connectoratribut:
- Body Orientation: Straight
- Colour: Black
- Contact Plating: Gold
- Gender: Female
- Housing Material: Plastic
- Number of Contacts: 19
Daftar Harga female xlr Terbaru October 2026
| RS PRO Female XLR3 to Male XLR3 Cable (Kabel XLR) | Rp289.900 |
| RS PRO XLR Panel Mount XLR Connector Female | Rp329.900 |
| UGREEN Audio Cable (Kabel XLR) | Rp139.900 |
| Sennheiser XLR Base Set with XSW-D Female XLR Transmitter | Rp8.499.900 |
| RS PRO Male XLR3 to Female XLR3 Cable | Rp699.900 |
| Sennheiser Portable Interview Set with XSW-D Female XLR transmitter | Rp7.199.900 |
| Sennheiser XSW-D Transmitter | Rp4.799.900 |
| RS PRO Xlr Connector Female 3-Pole Straight | Rp379.900 |
| Cabletime Extension Cable XLR Male to Female | Rp48.900 |
| RS PRO Xlr Format Ftp Cat6 Rj45 Female Straight | Rp369.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/g0P112217576-1.jpg)

/idP108336661-1.jpg)












/kaP111559730-1.jpg)


/36P101006114-2.jpg)
/cjP112217451-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)