Beli feeler gauge 0.02 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Kennedy Metric Feeler GaugeDeskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.atribut:
- Material: Steel
- Blade Length (mm): 100
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Product Number: 101/18
- Number of Blade: 10
- Part Number: KEN5180710K
- BluePoint Feeler GaugesDeskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- Wipro Alat Pengukur Ketebalan Celahatribut:
- Color: Silver
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Kennedy Metric Feeler Gaugeatribut:
- Size (inch): 4
- Material: Steel
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- Niigata Seiki (SK) Feeler Gauge Carbon SteelDeskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukuratribut:
- Type of Blade (mm): Straight 13
- TRUSCO Feeler Gauge (Thickness Tape)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
- Niigata Seiki (SK) Feeler Gauge Stainless SteelDeskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Kennedy Imperial Feeler Gaugeatribut:
- Size: 4inch
- PROTO Feeler GaugeDeskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- Dia Feeler Gaugeatribut:
- Leaf Shape: A
- WESTWARD Feeler Gaugeatribut:
- Application: Used with Standard Ignition Systems
- Length (inch): 3 1/2
- Material: Steel
- Number of Pieces: 1
- Capacity (inch): 0.0015 to 0.035
- Item: Feeler Gauge
- Color: Natural
- Number of Blades: 32
- STARRETT Feeler Gaugeatribut:
- Blade Material: Steel
- Blade Style: Long Blade
- Blade Width (inch): 1/2
- Finish: Unfinished
- Non-Magnetic: No
Daftar Harga feeler gauge 0.02 mm Terbaru September 2025
PROTO Feeler Gauge Set | Rp759.900 |
TEKIRO Feeler Gauge | Rp59.900 |
Kennedy Metric Feeler Gauge | Rp219.900 |
BluePoint Feeler Gauges | Rp159.900 |
Mitutoyo Feeler Gauge Set | Rp429.900 |
Wipro Alat Pengukur Ketebalan Celah | Rp34.000 |
TRUSCO Thickness Gauge (General) | Rp199.900 |
Kennedy Metric Feeler Gauge | Rp289.900 |
Niigata Seiki (SK) Feeler Gauge Carbon Steel | Rp68.000 |
Mitutoyo Feeler Gauge | Rp409.900 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)