Beli fan clutch wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Fan Clutch Toolsatribut:
- Use for: Tools for Viscous Fan Clutch
- JTC Fan Clutch Holder-3 Holesatribut:
- Application: Mercedes-Benz
- Use for: Tools for Viscous Fan Clutch
- monotaro Plastic scraper setDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width (mm): Straight Large: 25, Straight Small: 22, Wide Large: 50, Wide Small: 40
- Overall Length (mm): Straight Large: 175, Straight Small: 125, Wide Large: 175, Wide Small: 125
- Package Weight (g): 110
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- JTC Socket HolderDeskripsi:Steel ranks with 16 side-on clips hold sockets tightly without ratting.Sockets are eachsily removable.Feachtures screw holes for mounting to work bench, tool chest or wall.
- JTC Fan Clutch Holder-L TypeDeskripsi:Used for R & R viscous fan coupling with radiator in place.
- AISIN Fan ClutchDeskripsi:The Fan Clutch is a vital cooling mechanism that provides fan speed control in proportion to engine RPM.Optimal cooling performance is achieved through accurate air temperature monitoring without creating excess engine load.
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- monotaro Combination Wrench (Kunci Ring Pas)Deskripsi:Chrome plating is applied to improve wear resistance and corrosion resistance. I do matte finish for the purpose of slip prevention to make it hard to slip when touched with oiled hands. For tightening and loosening work in narrow places, deep placesatribut:
- Nominal Dimension (mm): 19
- Dimension A1 (mm): 10.4
- Dimension B2 (mm): 40
- Dimensions a2 (mm): 7.8
- Material: Chrome vanadium steel
- Overall Length (mm): 231
Daftar Harga fan clutch wrench Terbaru March 2026
| JTC Fan Clutch Tools | Rp379.900 |
| JTC Fan Clutch Holder-3 Holes | Rp639.900 |
| Senator Combination Wrench Chrome Vanadium (Kunci Ring Pas) | Rp22.900 |
| monotaro Plastic scraper set | Rp109.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| JTC Socket Holder | Rp51.900 |
| JTC Fan Clutch Holder-L Type | Rp149.900 |
| HINO Brake Lining RR | Rp209.900 |
| AISIN Fan Clutch | Rp1.599.900 |
| Vessel Bit Philips | Rp12.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/kqP101004746-4.jpg)

/jxP102039717-2.jpg)





/P102053706-1.jpg)
/P101538808-1.jpg)
/P101570907-1.jpg)