Beli fag bearing 6205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp33.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 46.4
    • da min (mm): 30.6
    • f0: 13.8
    • C0r (N): 7800
    • Cr (N): 15000
    • Cur (N): 495
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 16000
    • Width B (mm): 15
    • m (kg): 0.129
    • nG (1/minute): 21600
    • r min (mm): 1
    • ra max (mm): 1
  2. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp49.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 43.6
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 15
  3. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  4. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  5. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp44.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 43.6
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 15
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  7. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  8. SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  9. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  10. monotaro Ball Bearing 6200 Series 2 Rz (Both Side Non Contact Rubber Seal Type)
    Mulai

    Rp17.900

    monotaro Ball Bearing 6200 Series 2 Rz (Both Side Non Contact Rubber Seal Type)
    Deskripsi:
    Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
    • Shield Form: Both sides non-contact rubber seal type
    • Body Material: High carbon chromium bearing steel
  11. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  12. FAG Angular Contact BB 2RSR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  13. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp419.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 113
    • Inner Diameter d (mm): 75
    • Outer Diameter d (mm): 130
    • Width B (mm): 25
  14. NSK Deep Groove Ball Bearing C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  15. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp47.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 55.4
    • da min (mm): 35.6
    • f0: 13.8
    • C0r (N): 11300
    • Cr (N): 20800
    • Cur (N): 720
    • Da max (mm): 56.4
    • Inner Diameter d (mm): 30
    • Outer Diameter d (mm): 62
    • Reference Speed: 13400
    • Width B (mm): 16
    • m (kg): 0.195
    • nG (1/minute): 17800
    • r min (mm): 1
    • ra max (mm): 1
  16. FAG Deep Groove Ball Bearing Single Row Open or Sealed (Laher)
    Mulai

    Rp61.900

    FAG Deep Groove Ball Bearing Single Row Open or Sealed (Laher)
    atribut:
    • D1 (mm): 49.3
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 68
    • Width B (mm): 15
    • r min (mm): 1
  17. BOSCH Bi-Metal Saber Saw Blade
    Mulai

    Rp509.900

    BOSCH Bi-Metal Saber Saw Blade
    atribut:
    • Compatible Model: BOSCH, Makita, HITACHI, RYOBI, ASADA, MCC
Daftar Harga fag bearing 6205 Terbaru March 2026
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp33.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp49.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp24.900
XAV Bearing (Laher)Rp3.900
FAG Deep Groove Ball BearingRp22.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp44.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
SKF Deep Groove Ball Bearing Single Row C3 Type (Laher)Rp24.900
SKF LaherRp17.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)