Beli facom crimping pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Crimping Pliers (Tang)Deskripsi:For insulated terminal with locationatribut:
- Size: 0.5-6mm
- Length: 300mm
- Material: Steel
- TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- FACOM Junior Crimping Pliersatribut:
- Size: 210mm
- Length: 250mm
- Material: Steel
- Crimping pre-insulated terminals: 1.5;2.5;6 mm square
- Crimping bare terminals: 1.5;2.5;6 mm square
- HOZAN Pliers for Crimpingatribut:
- Crimp Terminal for Insulated Terminal (mm²): 0.3, 0.5, 1.25, 2
- Purpose of Use: For crimping of insulation coated terminals.
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Kennedy Crimping Plier Kit C/W Assorted Terminalsatribut:
- Compatible connector: Insulated Terminals Non-Insulated Terminals
- Handle Cover Material: PVC
- Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
- Jaw Material: Steel
- Number of Pieces: 100
- Capacity (mm²): 1.5- 16
- Tool Material: Steel
- Tool/Jaw Features: Chemically Blackened
- Type: Crimping Tool Kit
- FACOM Modular Plier Set (Tang Set)atribut:
- Content: 18mm half-round nose pliers;23mm universal pliers;24mm diagonal cutting pliers
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Circlip Pliers Sprung Set (Tang Jepit)atribut:
- Finish/Coating: Polished
- Handle Material: Bi-Material
- Insulated: No
- Jaw Material: Steel
- Jaw Opening (mm): 65
- Jaw Style: Internal
- Number of Pieces: 4
- Overall Length (mm): 150
- Size (mm): 10-65
- Type: Circlip Plier Set
- Yamoto Long Nose Pliers (Tang Jepit Lancip)atribut:
- Finish/Coating: Chemically Blackened
- Insulated: No
- Jaw Material: Steel
- Jaw Style: Smooth
- Number of Pieces: 1
- Special Features: Slip Guard
- KNIPEX Crimping Plier MulticrimpDeskripsi:Version:Crimping tool with quick-change system for mobile assembly work. The separate, round magazine contains 3 or 5 crimping heads for the most common crimping applications. Jaws burnished, handles with multi-component coating.Quick-change of the crimping head no tools required.One tool for the most common crimping applications.Crimping results comparable with fixed-head tools.Supplied with:Crimping tool with round magazine including 3 or 5 crimping heads.atribut:
- Overall Length: 250 mm
- for uninsulated blade terminals: 0.5 mm2 - 6 mm2
- for insulated cable lugs and connectors: 0.5 mm2 - 6 mm2
- Number of interchangeable heads: 3
- for terminal sleeves: 0,25- 6,0 mm2
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- monotaro Mini Crimp Tool (Tang Crimping Mini)Deskripsi:For bare terminals, PB sleeve installation work. For bare terminal, PB sleeve mounting workatribut:
- Overall Length (mm): 180
- Material: Carbon Steel
- Operating Range (mm²): 0.5/1.25/2/3.5/5.5
- Weight (g): 310
- monotaro Snap Ring Pliers Set (Tang Jepit Snap Ring)Deskripsi:Produk ini juga sering disebut dengan Tang Snap Ringatribut:
- Overall Length (mm): 275
- Material: Chromium molybdenum (claw)
- Type: Set product
- Claw Shape: 2.75Φmm diameter (for hole), 3Φmm diameter (for shaft)
- Included Accessories: Snap ring pliers hole × 1, Snap ring pliers shaft × 1, Hole claw (15 ° ・ 45 ° ・ 90 °) × 2, Shaft claw (15 ° ・ 45 ° ・ 90 °) × 2, Claw mounting Screw (M5 x 0.8) x 6
- Offset Angle (°): 154590
- Range to Use (Φmm): 60-100 (for holes), 30-85 (for shafts)
- NICHIFU Crimping ToolDeskripsi:Type of Crimp: Non-Insulated Terminals & SleevesStandards: UL, CSA, JIS
Daftar Harga facom crimping pliers Terbaru March 2026
| FACOM Crimping Pliers (Tang) | Rp2.599.900 |
| TEKIRO Ratchet Crimping Press Pliers (Tang Crimping Ratchet) | Rp399.900 |
| FACOM Junior Crimping Pliers | Rp859.900 |
| HOZAN Pliers for Crimping | Rp1.899.900 |
| FACOM Combination Pliers (Tang Jepit Kombinasi) | Rp659.900 |
| FACOM Locking Pliers (Tang Buaya) | Rp589.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
| MAXPOWER Modular Plug Crimping Tool | Rp96.900 |
| Kennedy Crimping Plier Kit C/W Assorted Terminals | Rp459.900 |
| FACOM Modular Plier Set (Tang Set) | Rp2.699.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P101520032-1.jpg)
/abP101000371-2.jpg)


/P101519692-1.jpg)
/j1P101519685-5.jpg)
/gxP101519609-5.jpg)


/P101519982-1.jpg)

/q4P101005940-5.jpg)
/8dP101005301-10.jpg)



/P101519838-1.jpg)
/P101001173-1.jpg)
/odP101570877-6.jpg)