Beli eye loupe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Focal Length Eye Loupe
    Mulai

    Rp61.900

    Kennedy Focal Length Eye Loupe
    Deskripsi:
    Manufactured from shock resistant plastic. Shatterproof lens. Ideal for jewellers, watchmakers, electronics and model makers.
    atribut:
    • Material: Plastic
    • Product Type: Eye Loupe
  2. I.L.K Watch Watch/Watch Loupe
    Mulai

    Rp139.900

    I.L.K Watch Watch/Watch Loupe
    atribut:
    • Type: Eye Loupe
    • Size (mm): 32x31x31
    • Lens: Glass lens
    • Magnification (times): 5
    • Lens Size (mm): 23
    • TRUSCO Number: 805-2027
  3. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp509.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  4. Senator (Pen) Pulpen Seri Delgado
    Mulai

    Rp179.900

    Senator (Pen) Pulpen Seri Delgado
    atribut:
    • Tip Size (mm): 1.0
    • Ink Color: Black
  5. Defelsko PosiTector Precision Ultrasonic Thickness Gage
    Mulai

    Rp54.999.900

    Defelsko PosiTector Precision Ultrasonic Thickness Gage
    Deskripsi:
    Precision Probe — UTG P- 15 MHz Single Element Delay Line with cabled probe - Field replaceable transducer - Auto Single or Multiple-Echo mode depending on material and thickness- Automatic probe tip temperature compensation - Ideal for thru-paint applications to quickly and accurately measure the metal thickness of a painted structure without having to remove the coatingPrecision ProbeDesigned for high resolution measurements and thin materials including metals and plastics. Automatic Multi-Echo mode ensures the best accuracy on thin metals.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty
    atribut:
    • Probe Type: 15 MHz Single Element Delay Line (Cabled)
    • Application: Precision
    • Mode: Steel, Plastic
    • Measurement Range (inch): Steel: 0.008 to 0.475 (0.2 to 12.0mm) Plastic: 0.005 to 0.175 (0.125 to 4.500mm)
    • Thru-Paint Capability: Yes
    • Resolution (inch): 0.0001 (0.002 mm)
    • Accuracy (mm): ±0.01 (± 0.004 inch)
  6. BluePoint M Series Torx
    Mulai

    Rp38.900

    BluePoint M Series Torx
    Deskripsi:
    M Series, Torx- Tri-lobe handle shape for reducing user strain while operating and offering optimum torque- Soft cushion grip for the best performance without fatigue- Concave hollow of the handle neck for frm pinch pressure and precision control
  7. EZREN Blower
    Mulai

    Rp25.900

    EZREN Blower
    Deskripsi:
    Karet Air Blower Pump Debu Blower Cleaner Lens Cleaner Alat DSLR Untuk Kamera SLR Lensa Teropong CCDBaru dan berkualitas tinggi.Nosel logam dengan pin-valve.Alami dan ramah lingkungan dan tidak beracun.Sempurna untuk membersihkan lensa kamera, komputer, keyboard, sirkuit, dll.Perlahan bersihkan debu & hapus noda dari peralatan halus tanpa meninggalkan residu.Sangat baik untuk menghilangkan debu dari bagian kamera yang sensitif.Apa yang ada dalam Paket:1 x Pembersih Pembersih Debu
    atribut:
    • Material: Rubber, Nozzle
    • Overall Length (cm): 13
    • Color: Blue
    • Nozzle Length (cm): 1
  8. NOCO GENIUS Jump Starter
    Mulai

    Rp3.499.900

    NOCO GENIUS Jump Starter
    Deskripsi:
    1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.
    atribut:
    • Operating Temperature (°C): -20 ~ +50
    • Charging Temperature (°C): 0 ~ 40
    • Housing Protection: IP65
    • Cooling: Natural Convection
  9. Toptul Lubrication - Grease Gun (Lever Type)
    Mulai

    Rp139.900

    Toptul Lubrication - Grease Gun (Lever Type)
    Deskripsi:
    - 4-Jaw Coupler for Better Grip- 1 oz. of Grease: per 40 strokes- Length: Grease Gun W/Rigid Tube and Coupler: 21 inch (530mm)
    atribut:
    • Standard Cartridge Capacity (oz): 14 (Pressure filler, Bulk 400cc)
    • Burst Pressure (psi): 10000
    • Burst Pressure (bar): 690
    • Maximum Working Pressure (Psi): 4500
    • Maximum Working Pressure (bar): 310
    • Thread Size: 1/8\"x28PT
  10. EIGHT Hex Key Ball Point Extra Long Arm Color Finish (Kunci L)
    Mulai

    Rp809.900

    EIGHT Hex Key Ball Point Extra Long Arm Color Finish (Kunci L)
    atribut:
    • Size Contents: 1.5 , 2 , 2.5 , 3 , 4 , 5 , 6 , 8 , 10 mm
  11. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
  12. TRUSCO Hex Key Ball Point Long Arm Set (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TRUSCO Hex Key Ball Point Long Arm Set (Kunci L)
    atribut:
    • Material: Chrome vanadium steel (Cr-V)
    • Set Contents: Holder
    • Set Contents (mm): 1.5,2,2.5,3,4,5,6,8,10
    • Number of Items: 9
    • Accessories: Holder
  13. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  14. OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Mulai

    Rp9.099.900

    OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Deskripsi:
    -A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    atribut:
    • Lens Dimension: 130mm
    • Arm Length: 680mm
    • Clamp Width: 15 to 60mm
    • Electricity consumption: 8W
    • Standard Electric Consumption Rate: 0.21yen/h
    • Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
    • Light Source: Shape 20 Round LED
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
  15. EIGHT Ball Point Hexagon Wand Wrench
    Mulai

    Rp709.900

    EIGHT Ball Point Hexagon Wand Wrench
    atribut:
    • Type: Extra long
    • Shape: L type
    • Point Shape: Ball point
    • Size Standard: Milli
Daftar Harga eye loupe Terbaru January 2026
Kennedy Focal Length Eye LoupeRp61.900
I.L.K Watch Watch/Watch LoupeRp139.900
TRUSCO LED Flashlight MagnifierRp509.900
Senator (Pen) Pulpen Seri DelgadoRp179.900
Defelsko PosiTector Precision Ultrasonic Thickness GageRp54.999.900
BluePoint M Series TorxRp38.900
EZREN BlowerRp25.900
NOCO GENIUS Jump StarterRp3.499.900
EIGHT Hexagon DriverRp64.900
Toptul Lubrication - Grease Gun (Lever Type)Rp139.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)