Beli expander pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Burring ReamerDeskripsi:Because it is easy to grip, you can rotate with a small force.Correction and enlargement of holes, deburring of iron pipe, copper pipe, PVC pipe.atribut:
- Purpose of Use: Correction and enlargement of holes, burring of iron pipes, copper tube, and PVC pipes. Copper pipe and thin steel plate (0.8mm or less).
- Rothenberger ReamerDeskripsi:-Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.atribut:
- Blade Part: 3 Blades
- Applicable Pipe Inside And Outer Diameter Inch (mm): 1/8-1 3/8 (3-36)
- Purpose of Use: Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
- TRUSCO Burring ReamerDeskripsi:-Can be used with electric drills and tap handle.-For chamfering the inner surface of PVC pipes and steel pipes.atribut:
- Total Length: 140mm
- Blade length: 77mm
- Applicable Pipe Size: 1/8 to 2inch (8 to 53mm)
- Blade Materials: Carbon Steel
- Purpose of Use: For chamfering the inner surface of PVC pipes and steel pipes.
- TRUSCO Pipe ReamerDeskripsi:You can chamfer the inside and outside just by rotating.atribut:
- Applications: Suitable For Copper, Iron, Aluminium, Brass and Hard PVC Pipes
- Compatible Size (mm): (Internal and External) 3/16-1 1/2 (phi4-38)
- Materials (Blade): SK5
- Purpose of Use: For copper, iron, aluminum, brass, and hard PVC pipe.
- Size: 3/16 to 1 1/2 (4 to 38mm)
- Specifications: Blade Part: 3 Blades For Copper, Aluminium
- Weight (g): 43
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- SUPER TOOL Tube ReamerDeskripsi:-Possible to chamfer copper and aluminum pipes cleanly.-Processable with adopted 11 blades and 45 degrees rotation.-Chamfering of inner surface of cut copper, aluminum, brass and hard PVC pipes, etc.
- SUPER TOOL Tube Bender (Standard Type)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- ENGINEER Taper ReamerDeskripsi:-Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.atribut:
- Blade Materials: High Carbon Steel
- Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
- ENGINEER Taper Reameratribut:
- Material: High carbon steel
- Penetration Range: 6.0-30φ mm
- Overall Length: 145mm
- Blade length: 107mm
- TRUSCO Tube Bender (Inches Size)Deskripsi:Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).atribut:
- Bending Angle (degrees): 0-180
- Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- monotaro Double-Edged Diamond File (Kikir)Deskripsi:Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.atribut:
- Material: Body: Steel / Surface Diamond Coated Grip: Tree
- KRISBOW Kikir DatarDeskripsi:Krisbow Kikir Halus 15 cm merupakan alat kikir untuk memoles atau mengasah permukaan atau pinggiran objek seperti besi. Unit memiliki sisi flat atau rata yang berguna untuk mengikir permukaan, pinggiran yang datar atau rata. Permukaan pada alat ini memiliki tekstur yang halus. Menggunakan material Baja Karbon dengan panjang 15 cm, memiliki handle yang nyaman digenggam sehingga dapat membantu pekerjaan Anda dengan lebih mudah dan cepat.
- monotaro Diamond File Type 215 mmDeskripsi:The handle is equipped with soft grip and workability is good.atribut:
- Grain Size: #120
- Overall Length (mm): 215
- Compatible Materials: Ironworks, ceramic, glass etc.
- Set Contents: Flat/11x3.5mm, square/6.3mm, circle/5.0mm, semicircle/10.5x4.4mm, triangle/7.7mm
- TRUSCO Burring ReamerDeskripsi:Use:Inside chamfering of PVC pipe etc.atribut:
- Material: SUJ-2
- Purpose of Use: For chamfering the inner surface of PVC pipes and steel pipes.
Daftar Harga expander pipa Terbaru March 2026
| TRUSCO Burring Reamer | Rp389.900 |
| NACHI Hand Reamers | Rp559.900 |
| Rothenberger Reamer | Rp379.900 |
| TRUSCO Burring Reamer | Rp1.799.900 |
| RIDGID Tube Expander Tools Set (Alat Pengembang Pipa) | Rp17.999.900 |
| Wipro Deburring Blade (Pisau Sayat Buri) | Rp129.900 |
| TRUSCO Pipe Reamer | Rp379.900 |
| KRISBOW Pembengkok Pipa | Rp269.900 |
| SUPER TOOL Tube Reamer | Rp439.900 |
| SUPER TOOL Tube Bender (Standard Type) | Rp2.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/ouP102048894-6.jpg)
/7wP108524284-1.jpg)



/P102746370-2.jpg)


/P102184004-1.jpg)

/P102246302-1.jpg)


/8pP102048313-15.jpg)