Beli engine stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC ES809-Heavy Duty Engine Standatribut:
- Capacity: 650 kg
- KRISBOW Penyangga Mesinatribut:
- Capacity (t/kg): 0.68/680
- Dimension (LxWxH) (mm): 900x780x900
- Tenka Engine Craneatribut:
- Capacity (t): 2
- KRISBOW Mesin Derek Hidrolikatribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- TORIN Engine Standatribut:
- Capacity (kg): 500
- Capacity (lbs): 1000
- Wipro Engine Standatribut:
- Capacity (t): 0.5
- GRIP ON TOOLS Engine StandDeskripsi:- Head swivels 360 degrees to easily position engine- Heavy steel constructure for maximum durability
- TOKINARC D Contact Tipatribut:
- Color: Bronze
- WESTWARD Vehicle StandDeskripsi:The Westward® 10-ton jack stand is a quick-lifting vehicle stand. Ideal for use in fleet, agricultural, and construction maintenance. Multi-position, heat-treated ratchet bar sustains heavy loads over extended periods of time and adjusts quickly and easily to desired height. Weight on the ratchet pin serves as a locking mechanism to prevent accidental release under load.Sturdy angular steel Sold in pairs
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- Onodani Engine Standatribut:
- Net Weight (kg): 40
- Gr Weight (kg): 42
- CFT (m³): 0.13
- Capacity (kg): 1000
- Piston: 40
- Melzer Jiangsu Engine Craneatribut:
- Lifting Range (mm): 25-2435
- Length (mm): 1740
- Width (mm): 1040
- Height (mm): 1580
- Capacity (t): 2
- Kennedy Folding Mobile CraneDeskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- PROFIL TANK Tangki Air Stainless Steel (Toren)Deskripsi:Tampilan yang elegan dan eksklusif.Penghantar panas atau dingin terbaik.Mudah di bersihkan.Anti lumut.Mudah di kuras.Solusi kokoh, elegan nan indah untuk air anda.Original material ST304 kualitas internasional.atribut:
- Body Diameter (mm): 770
- Lid Diameter (mm): 420
- DimensionT (mm): 990
- Dimension TK (mm): 1200
- Area Size (mm): 920x920
- User: 2
- Volume (L): 317
- BluePoint Engine Craneatribut:
- Dimensions (mm): 1830x760x1550
- Certificate: 2005 ASME/PALD
- Capacity (t): 2
- Maximum Height (mm): 1797
- Minimum Height (mm): 340
- KRISBOW Mesin Pencuci Suku Cadangatribut:
- Unit Dimensions (cm): 91x76x123
- Item: Part Washer
- Type: Parts Washer
Daftar Harga engine stand Terbaru March 2026
| Non Brand Trolley/Caddy Engine Stand Universal | Rp17.999.900 |
| WURTH Engine Stand RS | Rp5.899.900 |
| JTC ES809-Heavy Duty Engine Stand | Rp20.999.900 |
| KRISBOW Penyangga Mesin | Rp2.899.900 |
| Tenka Engine Crane | Rp4.899.900 |
| KRISBOW Mesin Derek Hidrolik | Rp5.499.900 |
| TORIN Engine Stand | Rp1.299.900 |
| Wipro Engine Stand | Rp3.399.900 |
| GRIP ON TOOLS Engine Stand | Rp1.399.900 |
| TOKINARC D Contact Tip | Rp20.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/TOKINARC%20D%20Contact%20Tip/P101552019-1.jpg)




/P101535708-1.jpg)

/edP108895517-1.jpg)
/fjP103207559-1.jpg)