Beli emergency switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC XN Series Push Button Switch For Emergency Stop Φ30 Padlock Compatible Typeatribut:
- Mounting Hole Diameter (mm): 30
- Button Color: Red
- Contact Configuration: 1a-2b
- Rated Working Current (A): 5
- Rated Working Voltage (V): 30; 125; 250
- OMRON Pushbutton Switch for Emergency Stop (Diameter 16) A165EDeskripsi:Separation unit type (the world's smallest class depth) The circuit is cut off when there is an abnormality such as contact welding with the direct opening mechanism. EN418 compliant. With safety lock mechanism to prevent misoperation. The switch part separation structure that improves wiring efficiency and the two-sided structure of a single-piece structure that allows the removal of a dedicated tool. 3-contact integrated block type is also available (A165E-U)atribut:
- Withstand Voltage: Between same pole terminals: AC1000V 50 / 60Hz 1min Between different pole terminals, between each terminal and ground: AC2000V 50 / 60Hz 1min Between lamp terminals: AC1,000V 50 / 60Hz 1min
- Type of Terminal: Solder terminal
- Function: Non-illuminated, push-lock turn reset
- Electrical Durability: 100,000 times or more
- Protection Class: IP65 oil resistant type (from front of panel)
- Ambient Relative Humidity (RH): 35 to 85
- Impact Resistance Durability (m/s²): 500
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: Non-illuminated
- Mechanical Durability: 100,000 times or more
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Storage Temperature (°C): -25 to +65 (with no icing or condensation)
- Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm (malfunction 1ms or less)
- monotaro Flat Type Fuse SetDeskripsi:Exchange in the automotive fuse. The protection of electrical equipment.atribut:
- Set Content: 1A, 2A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A each 10, two fuse puller x
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- IDEC Safety Emergency Stopatribut:
- Button Color: Bright Red
- Mounting Hole Diameter P (mm): 30
- Rated Insulation Voltage (V) : 250
- Rated Working Current: 5
- Rated Working Voltage (V): 30, 125, 250
- IDEC Extended Illuminated Push Button YW Seriesatribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- OMRON Emergency Stop Pushbutton Switch (ɸ16) Switch Unit A165Eatribut:
- Type of Illumination: Illumination
- Mounting Hole Diameter P (mm): 16
- OMRON Push Button Switch For Emergency Stop (Diameter 16) Switch Part A165Eatribut:
- Ambient Relative Humidity (RH): 35 to 85
- Electric Shock Protection Class: Class II
- PTI (Proof Tracking Index): 175
- Operating Force OF (N): Up to 14.7 (standard value)
- Function: Non-illuminated, push-lock turn reset
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: Non-illuminated
- Mechanical Durability: 100,000 times or more
- Mounting Hole Diameter P (mm): 16
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Shape: Separate type
- WURTH Blade FuseDeskripsi:Leading edge processInstallationRemove existing blade fuse from fuse socketInsert blade fuseClosed fuse boxAdvantagesCovers almost all the range of blade fusesHigh quality products
- IDEC Selector Switchatribut:
- Function: Selector Switches
- monotaro Flat FuseDeskripsi:To replace the fuseatribut:
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- Color: purple
- Current (A): 3
- IDEC Push Button Flushatribut:
- Operation Method: Momentary
- Hanyoung Control Boxatribut:
- Material: Rolled Iron
Daftar Harga emergency switch Terbaru March 2026
| IDEC XN Series Push Button Switch For Emergency Stop Φ30 Padlock Compatible Type | Rp1.699.900 |
| OMRON Pushbutton Switch for Emergency Stop (Diameter 16) A165E | Rp229.900 |
| monotaro Flat Type Fuse Set | Rp359.900 |
| IDEC Safety Emergency Stop | Rp1.699.900 |
| IDEC Emergency Stop Mushroom | Rp71.900 |
| IDEC Extended Illuminated Push Button YW Series | Rp98.900 |
| IDEC Emergency Stop Button | Rp279.900 |
| OMRON Emergency Stop Pushbutton Switch (ɸ16) Switch Unit A165E | Rp169.900 |
| Fort Control Box | Rp12.900 |
| IDEC Push Button | Rp159.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20A165E/nvP105943859-1.jpg)





%20Switch%20Unit%20A165E/fhP106897557-1.jpg)


%20Switch%20Part%20A165E/hhP106918629-1.jpg)