Beli emergency button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Emergency Stop Button Labelatribut:
- Hole Diameter: 30φ mm
- Material: Microcellular Form
- Operating Temperature Range: -40 to 100°C
- Legrand Emergency Stop Mushroom Head Pushatribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- LARKIN Plastic Head Emergency Push ButtonDeskripsi:Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1atribut:
- Color: Red
- AS ONE Emergency stop button for tubing pumpDeskripsi:This is a push-button type emergency stop button.atribut:
- AS ONE Part Number: 4-4488-12
- Cable Length (m): 1.5
- OMRON Emergency Stop Pushbutton Switch (ɸ16) Switch Unit A165Eatribut:
- Type of Illumination: Illumination
- Mounting Hole Diameter P (mm): 16
- Fort Command Switch Emergency Push ButtonDeskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- Wipro Cutting Sawatribut:
- Rated Voltage (V): 220
- Frequency (Hz): 50
- Blade Diameter (mm): 250-275
- Depth of Cut (mm): 90°/80, 45°/60
- Input Power (kW): 2.2
- TELEMECANIQUE SENSORS Limit Switch XCKJ Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- Kinogawa Mushroom Head Push Button KG5 Seriesatribut:
- Color: Red
- Contact: 1NC
- Hole Diameter (mm): 22
- Legrand Emergency Stop Button Plexoatribut:
- Operating/Setting Temperature (°C): -10-40
- Impact Protection (IK): IK07
- Nominal Voltage (V): 220-250
- Width (mm): 70.5
- IP Protection: IP55
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 70.5
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Storage Temperature (°C): -25-60
- Terminal Capacity (mm²): 1.5-2.5
- Voltage Type: AC
- With Lighting: No
- EATON Emergency Button C22 Seriesatribut:
- Supply Current (A): 4
- Head Shape: Mushroom shape
- Type of Sign: Panel mounting
- Protection Class: IP67, IP69
- Type of Resetting: Twist reset
- Voltage (V): 250
- Fuji Electric Emergency Stop Pushbutton Switchesatribut:
- Color of Button: Red
- Schneider Electric Non-Illuminated Push Buttons with Contact Blocksatribut:
- UNSPSC: 39121512
- Legend: No Legend
- Schneider Electric Emergency Swtiching Off Push-ButtonDeskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- CAP/Operator or Lens Colour: Red
- Component Name: XA2E
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Hole Diameter (mm): 22
- Mechanical Durability (cycles): 100000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 40mm
- Positive Opening: With NC contact
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Push-pull
- Shape of Signaling Unit Head: Round
- Type of Operator: Push-pull
- Fort Tombol Darurat Seri LAY5atribut:
- Contact: 1NC
- Diameter (mm): 22
- Color: Red
- Schneider Electric Emergency Stop Easy Harmony XB2Deskripsi:This complete push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.atribut:
- Range of Product: Easy Harmony XB2
- Product or Component Type: Complete Emergency Switching Off Push-Button
- Bezel Material: Chromium Plated Metal
- Fixing Collar Material: Zamak
- Mounting Diameter (mm): 22.5
- Contacts Type And Composition: 1 NC
- Color: Red
Daftar Harga emergency button Terbaru March 2026
| SAFETY TECHNOLOGY INTERNATIONAL Electromagnetic Lock Activation Device | Rp719.900 |
| Panduit Emergency Stop Button Label | Rp1.399.900 |
| Legrand Emergency Stop Mushroom Head Push | Rp189.900 |
| LARKIN Plastic Head Emergency Push Button | Rp16.900 |
| AS ONE Emergency stop button for tubing pump | Rp2.699.900 |
| OMRON Emergency Stop Pushbutton Switch (ɸ16) Switch Unit A165E | Rp169.900 |
| Fort Command Switch Emergency Push Button | Rp17.900 |
| Schneider Electric Harmony XB4 Series | Rp37.900 |
| Wipro Cutting Saw | Rp40.999.900 |
| TELEMECANIQUE SENSORS Limit Switch XCKJ Series | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/SAFETY%20TECHNOLOGY%20INTERNATIONAL%20Electromagnetic%20Lock%20Activation%20Device/8uP109576318-1.jpg)




%20Switch%20Unit%20A165E/fhP106897557-1.jpg)



%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series/5aP103105190-2.jpg)