Beli electric tesys schneider le1m35 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys LE (Pengaman Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  2. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  3. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  4. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  5. Huben Camlock Furniture Key (Kunci Laci)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    Huben Camlock Furniture Key (Kunci Laci)
    atribut:
    • Cylinder Diameter (mm): 19
    • Material: Cylinder: Zinc Alloy, Framework: Plate Steel
  6. Schneider Electric Easy Harmony XA2 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

  7. ABB Manual Motor Starter Magnetic Only
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  8. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  9. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  10. Hi-Cook Butane Cartridge Classic (Gas Portable)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp22.900

    Hi-Cook Butane Cartridge Classic (Gas Portable)
    Deskripsi:
    HI-COOK gas cartridge ini dapat digunakan pada kompor portable ukuran biasa, ukuran mini dan juga digunakan pada obor gas.
  11. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  12. Philips TL5 Essential HE Super 80 (Lampu TL T5)
    Mulai

    Rp69.900

    Philips TL5 Essential HE Super 80 (Lampu TL T5)
    Deskripsi:
    Lampu fluorescent baru ,memiliki effesiensi pencahayaan yang tinggi untuk penggunaan rumahan dan profesional. Solusi pencahayaan dengan kehandalan tinggi namun dengan harga yang terjangkau.
    atribut:
    • Cap/Fitting: TL-5
  13. Wasser Pump Submersible PDV Vortex Series (Pompa Celup)
    Mulai

    Rp2.599.900

Daftar Harga electric tesys schneider le1m35 Terbaru October 2026
Schneider Electric TeSys LE (Pengaman Motor)Rp969.900
Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)Rp1.999.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp559.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Fuji Electric Thermal Overload RelayRp269.900
Huben Camlock Furniture Key (Kunci Laci)Rp9.900
Schneider Electric Harmony XB4 SeriesRp46.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)