Beli electric stackers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMEKO Electric Hand Stackeratribut:
- Type: Electric Hand Stacker
- DAYTON StackerDeskripsi:Manual straddle stackers have their outrigger legs positioned outside of their forks to stabilize the stackers. When a load is placed on the stackers' forks, its weight is distributed directly above these legs. The stackers' forks can completely reach the ground, which allows straddle stackers to lift any type of pallet or skid as long as there is sufficient clearance between it and the stackers' legs. Straddle stackers are typically lighter and more compact than counterbalanced stackers and can maneuver in tight spaces such as aisles, loading docks, and store rooms. These manual stackers have a foot pedal or hand crank that operators use to activate the stackers' lifting mechanism. They are suitable for intermittent use and applications where loads will be moved and lifted short distances.atribut:
- UNSPSC: 24101604
- Axle-Mounted Wheel Type: Tread on Core
- Axle-Mounted Wheel/Tread Material: Polyurethane
- Base Material: Steel
- Caster Brake Type: No Caster Brake
- Caster Wheel Type: Swivel
- Caster Wheel/Tread Material: Polyurethane
- Caster/Wheel Configuration: (2) Swivel, (2) Axle-Mounted
- Color: Red
- Frame Finish: Powder Coated
- Frame Material: Steel
- Frame Type: Flat Back
- Lift Control: Foot Pump
- Lift Mechanism: Hydraulic
- Non-Marking Axle-Mounted Wheels: No
- Operation: Manual
- Type: Manual Hand Stacker
- HELI Hand Stacker Semi Elektrikatribut:
- Battery Capacity (V/Ah): 12/120
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- NAMI Hand Stacker Elektrik TB Seri Matribut:
- Power Type: Battery
- Operation Type: Stand-on
- Loading Center C: 500mm
- Tire Type Front/Rear: PU/PU
- Front Wheel: φ80x70
- Driving Wheel: φ215x75
- Lifting Height h1: 1600mm
- Lowered Fork Height h5: 90mm
- Mast Height (closed) h3: 2080mm
- Mast Height (open) h4: 2080mm
- Mast Type: Single
- Overall Length: 2455/2045mm
- Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
- Type: Electric Pallet Stacker
- Wheel Quantity Front/Rear(X=driving): 4/1X+2
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Carlift Full Electric StackerDeskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- AMEKO Manual Hand Stackeratribut:
- Lad Center (mm): 450
- Mast Height (mm): 2000
- Overall Length (mm): 1470
- Lowered Fork Height (mm): 20
- Type: Hand Stacker Manual
- Hippolift Hand StackerDeskripsi:Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.atribut:
- Capacity (kg): 2000
- Adjustable Width of Fork (mm): 320-740
- Fork Length (mm): 900
- Max. Fork Width (mm): 1600
- Lowered Height of Forks (mm): 85
- Lifting Speed (mm/s): 14
- Lowering Speed: Controlable
- Type: Hand Stacker
- Wheel Type: Polyurethan
Daftar Harga electric stackers Terbaru April 2026
| AMEKO Electric Hand Stacker | Rp7.299.900 |
| DAYTON Stacker | Rp32.999.900 |
| HELI Hand Stacker Semi Elektrik | Rp38.999.900 |
| KRISBOW Hand Stacker Hidrolik | Rp12.999.900 |
| NAMI Hand Stacker Elektrik TB Seri M | Rp199.999.900 |
| KRISBOW Hand Stacker Elektrik | Rp179.999.900 |
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| Noblelift Hand Stacker Elektrik | Rp169.999.900 |
| Fast Lift Hand Stacker | Rp13.999.900 |
| Carlift Full Electric Stacker | Rp119.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

























































































































































/1mP101001058-14.jpg)