Beli egr valve cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Prestone Carburetor Clenaer & Choke Cleaner
    Mulai

    Rp469.900

    Prestone Carburetor Clenaer & Choke Cleaner
    Deskripsi:
    PRESTONE CARB & CHOKE CLEANERPRESTONE CARB & CHOKE CLEANER diformulasikan khusus menghilangkan getah, endapan, minyak, kotoran, dan debu secara mudah dan cepat. Digunakan secara reguler, PRESTONE CARB & CHOKE CLEANER membantu mengurangi emisi gas buang kendaraan dan memperbaiki masalah performa mesin yang disebabkan oleh endapan kotoran pada karburator dan Injektor.
    atribut:
    • Type: Carburator & Choke Cleaner
  2. CRC Carburetor Cleaner Clean-R-Carb
    Mulai

    Rp109.900

    CRC Carburetor Cleaner Clean-R-Carb
    Deskripsi:
    CLEAN-R-CARB CARBURETOR CLEANER, 16 WT OZModel#: 05081DESCRIPTION:A carb & choke cleaner that is designed to maximize carburetor performance. Quickly dissolves carburetor deposits such as gum, sludge & varnish to improve fuel system performance & enhance fuel economy.APPLICATIONS:Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), general purpose cleaner for non-painted surfaces, heat risers, intake parts, positive crankcase ventilating system including PCV valve.
    atribut:
    • Net Fill: 16 Wt Oz (454g)
  3. LIQUI MOLY Automotive Engine Cleaner Diesel PRO-LINE Intake System (Pembersih Mesin)
    Mulai

    Rp879.900

    LIQUI MOLY Automotive Engine Cleaner Diesel PRO-LINE Intake System (Pembersih Mesin)
    Deskripsi:
    Active solvent with highly effective additive combination. Eliminates contamination and deposits in the diesel intake and throttle valve area. Loosens and removes contamination such as oil, resin, soot, etc. Ensures the operability of all moving parts and increases the operational reliability of diesel engines.Properties- optimizes economical use- simple to use- cleaning possible without dismantling- suitable for diesel particulate filters- rapid cleaning- good cleaning actionAreas of application For cleaning the entire intake system. Recommended for preventive use during the inspection. Suitable for vehicles with EGR (exhaust gas recirculation) valve and DPF (diesel particulate filter). Only suitable for use in diesel engines.Application Create access to the intake system. This should be as close as possible to the engine and downstream of the air flow meter. Start the engine to start cleaning. If the engine cannot maintain the speed with the intake pipe removed or cannot be started, disconnect the plug from the air flow meter with the ignition switched off. In this case, the stored fault must be deleted from the engine control unit after cleaning using a suitable diagnostic device and the air flow meter must be taught in again if necessary. Spray the Diesel Intake System Cleaner into the intake system via the spray probe in short intervals of 2-3 seconds at min. 2,000 revolutions. Move the probe back and forth in the process to clean the entire intake tract. If a speed increase of more than 1,000 revolutions occurs during application, it is important to stop the spraying process immediately. Make sure that the Diesel Intake System Cleaner does not come into contact with the air flow meter or painted components. In the case of stubborn deposits on the EGR valve, in the intake manifold or on the intake valves, cleaning can be repeated with a second can. Do not remove the spray head from the can again after assembly. After use, allow the engine to run for about 20 seconds at min. 2,000 revolutions in order to burn any residues remaining in the intake system.
    atribut:
    • Color/Appearance: Amber, Cloudy
    • Density (g/mL): 0.831
    • Base: Mixture of Solvent
    • Form: Liquid, Aerosol
    • Flash Point (°C): < 21
    • Size (ml): 400
  4. Voltronic Lubricant Additive Octane Booster (Pelumas Tambahan)
    Mulai

    Rp389.900

    Voltronic Lubricant Additive Octane Booster (Pelumas Tambahan)
    Deskripsi:
    VOLTRONIC ® G30 Octane Booster Plus is high performance gasoline fuel additive. Specially developed with 2 in 1 formulation, 8 RON Octane improver with complete fuel system cleane
    atribut:
    • Made In: Germany
    • Size (ml): 185
Daftar Harga egr valve cleaner Terbaru October 2026
Prestone Carburetor Clenaer & Choke CleanerRp469.900
CRC Carburetor Cleaner Clean-R-CarbRp109.900
LIQUI MOLY Automotive Engine Cleaner Diesel PRO-LINE Intake System (Pembersih Mesin)Rp879.900
Voltronic Lubricant Additive Octane Booster (Pelumas Tambahan)Rp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)