Beli dust seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  2. NOK Dust Seal LBH Type
    25%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  3. VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 210
    • Material: PU 90°Green
    • Operating Speed (m/s): 1
    • Operating Temperature (°C): -20 to 80
  4. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  5. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  6. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  7. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  8. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  9. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  10. VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 267
    • Material: Super Rubber
    • Operating Speed (m/s): 0.04 to 1
    • Operating Temperature (°C): -25 to 120
  11. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  12. NOK Packing Dust Seal DSI Type
    Mulai

    Rp34.900

    NOK Packing Dust Seal DSI Type
    atribut:
    • Material: U801 (Iron Rubber [PUR])
  13. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  14. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  15. NOK Packing DSI Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    NOK Packing DSI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
  16. NOK Packing ISI Type (Sil Rod)
    30%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    NOK Packing ISI Type (Sil Rod)
    atribut:
    • Type: PUR
  17. TTO Oil Seal / V-Ring VA Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.900

    TTO Oil Seal / V-Ring VA Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
Daftar Harga dust seal Terbaru October 2026
NOK Dust Seal LBI TypeRp34.900
NOK Dust Seal LBH TypeRp33.900
VALQUA Oil Seal Hydraulic DH Type (Sil Oli)Rp12.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Rp33.900
RYU Cup Brush (Sikat Mangkok)Rp35.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
NOK Packing LBH SeriesRp33.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)