Beli duck tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eka Tape Lakban OPP Bening (Solasi / Selotip)atribut:
- Color: Transparent
- Width (mm): 45
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Thickness (micron): 45
- 3M Duct Tape (Lakban / Solasi / Selotip)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Color: Black
- Length (m): 10
- Product Type: 48
- Duck Well Lakban Kertas (Solasi / Selotip)Deskripsi:- Can be cut by handatribut:
- Adhesive Strength (N/mm): 1.67/10
- Tensile Strength (N/mm): 30.0/10
- Quantity per book: 6
- Color: Blue
- Width (mm): 21
- Length (m): 18
- Adhesive: Rubber
- Base Material: Japanese paper
- Purpose of Use: For framework
- Thickness (mm): 0.11
- M&G Sticky Notes Warna Neonatribut:
- Content: 100 sheets
- Color: Yellow/Green/Pink/Orange 25sheets per color
- Number of Sheets: 100
- Size (mm): 76.2x76.2
- NACHI TAPE Lakban OPP (Solasi / Selotip)atribut:
- Width (mm): 48
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Width (mm): 48
- Thickness (micron): 45
- INABA DENKO Duct Tape Non LemDeskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.atribut:
- Thickness: 0.12mm
- Material: PVC
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Eka Tape Lakban OPP Coklat 45mmx65yard (Solasi / Selotip)atribut:
- Color: Tan (Brown)
- Width (mm): 45
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- NITTO Lakban Kain (Solasi / Selotip)atribut:
- Material: Base material:Staple moss, Adhesive:Rubber type
- Color: Brown
- Width (mm): 50
- Length (m): 25
- Thickness (mm): 0.33
- Adhesive Strength (N/10mm): 3
- Tensile Strength (N/10mm): 74.5
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- Glade AerosolDeskripsi:Glade menyegarkan setiap ruangan di rumah Anda.atribut:
- Packaging: Kaleng Aerosol
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
Daftar Harga duck tape Terbaru February 2026
| Eka Tape Lakban OPP Bening (Solasi / Selotip) | Rp6.900 |
| SUPREME TAPE Lakban (Selotip) | Rp7.900 |
| 3M Duct Tape (Lakban / Solasi / Selotip) | Rp25.900 |
| Duck Well Lakban Kertas (Solasi / Selotip) | Rp119.900 |
| M&G Sticky Notes Warna Neon | Rp8.900 |
| NACHI TAPE Lakban OPP (Solasi / Selotip) | Rp15.900 |
| Daimaru Lakban OPP Berwarna (Solasi / Selotip) | Rp67.900 |
| SUPREME TAPE Lakban (Selotip) | Rp8.900 |
| INABA DENKO Duct Tape Non Lem | Rp40.900 |
| Daimaru Isolasi Bening (Selotip) | Rp5.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)



















































































































































/ngP101545844-6.jpg)
/P102125755-1.jpg)
/P102069493-1.jpg)
/ndP103627841-1.jpg)

/2yP101000106-3.jpg)
/P103055080-1.jpg)
/P102125748-1.jpg)

/P101545790-2.jpg)
/9vP105638355-1.jpg)
/P101545837-4.jpg)
/P101545776-1.jpg)
/P102265871-1.jpg)

/P102031889-1.jpg)
/odP108166877-19.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)