Beli dry ice di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermafreezze Ice GelDeskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.atribut:
- Dimensions (cm): 40x27.5
- Volume (g): 50 (x12)
- KARCHER Professional Dry Ice BlasterDeskripsi:Our Ice Blaster IB 7/40 Advanced is characterised by a well-thought-out concept, many clever details, rugged durability and extremely high-grade manufacturing. The latest generation dry ice blaster has been designed to handle hard continuous use and is very well equipped. For example, it comes as standard with an integrated ground strap coil, a residual ice removal system that prevents the device from freezing once work is complete, as well as an oil and water separator for reliable operations. The airflow has been optimised in such a way that excellent cleaning results are a matter of course, even when working with low pressures and low air consumption (max. 3.5 m³/min), while operating noise is also reduced to a minimum. The jet gun with remote control for adjusting the jet parameters, stepless control of the jet pressure and the ice delivery volume via a button (can be deactivated ifdesired) and a logically structured display for reading off all operating parameters ensure a high degree of operator convenience. In addition to this, statistical values such as operating time, average ice consumption per hour or total ice consumption can be called up.atribut:
- Connected Load (kW): 0.6
- Compressed air connection: Claw coupling (DIN 3238)
- Frame: Stainless steel (1.4301)
- Ice Cool Gel Ice PackDeskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
- Scienceware Frigimat Cub Dry Ice Makeratribut:
- Material: transparent polycarbonate body
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Scienceware Frigimat Dry Ice Makersatribut:
- Material: Aluminium ice chamber
- Mitech Digital Rockwell Hardness TesterDeskripsi:Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.atribut:
- Power Voltage (V): 220
- Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
- Dimensions (mm): 700x250x600
- Display: LCD
- Conversion Scale: HV, HBW, HK
- Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
- Distance of Indenter to Outer Wall (mm): 150
- Duration Time (s): 2025-01-30 00:00:00
- Indication Error (HR): 0.01
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- FlexOvit Mata Gerinda Potong Iron FreeDeskripsi:Is a general purpose cutting wheel for all ferrous metal.atribut:
- Abrasive Grits: 36
- Abrasive Grits Type: Medium
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- KARCHER Ice BlasterDeskripsi:Karcher IP 55 dry ice pelletizer make produciton of dry ice pellets convenient and cost-effective, as they enable ice pellets to be produced as required and on demand. This ensures pellets stay fresher and therefore provide the best possible performance for ice blasting. It requires a 3-phase power connection and a CO² supply. The IP 55 is the largest machine in the range, producing up to 55kg of dry ice per hour.atribut:
- Voltage (V): 400
- Number of current phases (Ph): 3
- Frequency (Hz): 50
- CO² Storage Tank Liquid Phase (bar): 13-21
- CO² Supply Connection: 1/2\" BSP Socket
- Crodium Heavy Duty Dry Ice Blasting Machineatribut:
- Drive Method: Direct Link
- Dry Ice State (mm): 2.5-3
- Ingress Protection: IP54
- Voltage (V): 220
- FlexOvit Batu Slep Iron Free Inox/WA Type 27Deskripsi:- Standard grade - for general purpose grinding of stainless steel and harder ferrous metals.- Free of iron (I/F)- Excellent grinding performance and stock removal.atribut:
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- Weight (kg): 0.5
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga dry ice Terbaru March 2026
| Thermafreezze Ice Gel | Rp11.900 |
| KARCHER Professional Dry Ice Blaster | Rp309.999.900 |
| Ice Cool Gel Ice Pack | Rp12.900 |
| Scienceware Frigimat Cub Dry Ice Maker | Rp12.999.900 |
| KOBELCO Kawat Las LB-52 Series | Rp339.900 |
| Scienceware Frigimat Dry Ice Makers | Rp59.999.900 |
| Mitech Digital Rockwell Hardness Tester | Rp99.999.900 |
| SDI Stapler Heavy Duty (Staples) | Rp399.900 |
| KOBELCO Kawat Las LB-52-18 Series | Rp339.900 |
| WEIDMULLER Passive Isolator | Rp2.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)


/P101575797-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)





/SUPER%20DRY%20Gel%20Silika/o7P103662871-15.jpg)